Shop All Regenerative Desiccant Air Dryers
Speedaire
Compressed Air Dryer, 30 cfm, 115V
Mfr # 53RG66
Zoro # G9870841
product price: $4,046.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,046.99
Free 30-Day Returns
Key Features
- CFM 30
- Dew Point (Deg. F) -40
- For Air Comp. HP 7.5 hp
- Voltage 115V
- Max. Working Pressure (PSI) 232
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 53RG66
- Zoro # G9870841
- UPC # 00194484303426
- Country of Origin Turkey
- Category Regenerative Desiccant Air Dryers
Dimensions
Width (In.) | 10 13/32 in |
Height (In.) | 59 13/32 in |
Depth (In.) | 10 13/32 in |
Overall Width | 10 7/16 in |
Air Outlet Size | 1/2 in |
Overall Length | 59 7/16 in |
Air Inlet Size | 1/2 in |
Cord Length | 6 ft |
Overall Depth | 10 7/16 in |
Description
Compressed Air Dryer, Maximum Flow Rate 30 cfm, Voltage 115V, Phase Single, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 122 Degrees F, Air Inlet Size 1/2 in, Air Inlet Type NPT, Full Load Current 1.1 A, ISO Class 2, Dew Point -40 Degrees F, Pressure Drop 2 psi, Air Outlet Size 1/2 in, Air Outlet Type NPT, Bracket Kit Included Yes, Cord Length 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (USQ1152)
- DYNAQUIP CONTROLS 1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S23AJSR05210A)
- MASTERCOOL High-Side Quick Coupler R-1234yf (ME67434)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (B8T35)
- NANO Desiccant Air Dryer, Twin Tower, 5 scfm (NDL020F)
- INGERSOLL-RAND Heatless Air Dryer, 15 cfm, 200 psi Max. (DA25IM)
- HY-PRO HY-DRY DESICCANT BREATHER DESICCANT AIR DRYER (HPB-342)
- INGERSOLL-RAND Heatless Air Dryer, 9 cfm, 200 psi Max. (DA15IM)
- NANO Desiccant Air Dryer, Twin Tower, 15 scfm (NDL040F)
- NANO Desiccant Air Dryer, Twin Tower, 3 scfm (NDL010F)
- NANO Desiccant Air Dryer, Twin Tower, 24 scfm (NDL050F)
- Speedaire Regenerative Desiccant Air Dryers