Shop All Refrigerated Air Dryers
Speedaire
Compressed Air Dryer, 25 cfm Max. Flow
Mfr # 55EY09
Zoro # G9362121
product price: $2,405.55
/ea
Free Shipping & Returns
$2,405.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Inlet Y Strainer
- Phase Single
- Voltage 115V AC
- Overall Height 29 in
- Overall Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 55EY09
- Zoro # G9362121
- Country of Origin Korea, Republic of
- Category Refrigerated Air Dryers
Dimensions
Overall Height | 29 in |
Overall Width | 14 in |
Overall Depth | 17 in |
Connection Size - Air Treatment | 3/4 in NPT |
Air Inlet Size | 3/4 in |
Air Outlet Size | 3/4 in |
Description
Refrigerated Air Dryer, ISO Class 6, Maximum Flow Rate 25 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 3/4 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 180 Degrees F, Power 0.69 kW, Dew Point 50 Degrees F, Series HITN, Air Outlet Size 3/4 in, Air Outlet Type NPT, Bracket Kit Included No, Drain Included No, Drain Type Timed Electric Drain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Oil level sight glass, HCFE.20-3/4 (HCFE.)
- CONTINENTAL Food Hose, 1" ID x 25 ft., Clear (NFW100-25-G)
- SPEEDAIRE Dryer, Silica Gel (5VD08)
- TRITAN Pillow Block Bearing, Ball, 1-1/2" Bore (HCP208-24)
- SPEEDAIRE Refrigerated Air Dryer (3YA51)
- SPEEDAIRE Compressed Air Dryer, 35 cfm Max. Flow (55EY10)
- SPEEDAIRE Compressed Air Dryer, ISO Class 5, 25 cfm (RNC-0025)
- SPEEDAIRE Compressed Air Dryer, ISO Class 5, 15 cfm (RNC-0015)
- SPEEDAIRE Compressed Air Dryer, 75 cfm, Max. 20 HP (435Y05)
- SPEEDAIRE Compressed Air Dryer, ISO Class 5, 50 cfm (RNC-0050)
- HANKISON Refrigerated Compressed Air Dryer, 200cfm (HPRN200-4)
- Speedaire Compressed Air Dryers