Shop All Regenerative Desiccant Air Dryers
Speedaire
Compressed Air Dryer, 20 cfm, 115V
Mfr # 53RG64
Zoro # G9870467
product price: $3,509.99
/ea
Free Shipping & Returns
$3,509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CFM 20
- Dew Point (Deg. F) -40
- For Air Comp. HP 6 hp
- Voltage 115V
- Max. Working Pressure (PSI) 232
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 53RG64
- Zoro # G9870467
- UPC # 00194484303402
- Country of Origin Turkey
- Category Regenerative Desiccant Air Dryers
Dimensions
Width (In.) | 10 13/32 in |
Depth (In.) | 10 13/32 in |
Height (In.) | 43 39/64 in |
Air Outlet Size | 1/2 in |
Overall Depth | 10 7/16 in |
Air Inlet Size | 1/2 in |
Overall Length | 43 5/8 in |
Overall Width | 10 7/16 in |
Cord Length | 6 ft |
Description
Compressed Air Dryer, Maximum Flow Rate 20 cfm, Voltage 115V, Phase Single, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 122 Degrees F, Air Inlet Size 1/2 in, Air Inlet Type NPT, Full Load Current 1.1 A, ISO Class 2, Dew Point -40 Degrees F, Pressure Drop 2 psi, Air Outlet Size 1/2 in, Air Outlet Type NPT, Bracket Kit Included Yes, Cord Length 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO DIE CASTING PULLEY 2-1/2X1/2"" (250A5)
- DIXON Air King MNPT End Iron, 3/4" (AM7)
- BESTORQ Bestorq Double Side Timing Belt Model D2800-8M-50 - 110.24 in Outside Length - 1.97 in Top Width (D2800-8M-50)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56H Frame (6K562BG)
- NANO Desiccant Air Dryer, Twin Tower, 5 scfm (NDL020F)
- INGERSOLL-RAND Heatless Air Dryer, 15 cfm, 200 psi Max. (DA25IM)
- HY-PRO HY-DRY DESICCANT BREATHER DESICCANT AIR DRYER (HPB-342)
- NANO Desiccant Cartridge Service Kit (NDK030F)
- EXCELON 3/8IN NPT 150PSI DESICCANT AIR DRYER (W74D-3AN-NPN)
- NANO Desiccant Air Dryer, Twin Tower, 10 scfm (NDL030F)
- INGERSOLL-RAND Heatless Air Dryer, 24 cfm, 200 psi Max. (DA40IM)
- Speedaire Compressed Air Dryers