Shop All Solenoid Valve Accessories
Speedaire
Coil Kit, 24 VDC, For 5599-1 Series
Mfr # 3FFJ5
Zoro # G2004107
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5599-1 Valves (ISO Size 1/2/3
- Function Replacement Coil Kit for 24V DC
- Accessory Type Coil Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 3FFJ5
- Zoro # G2004107
- UPC # 190735621653
- Country of Origin Hungary
- Category Solenoid Valve Accessories
Details
Item | Coil Kit |
For Use With | 5599-1 Valves (ISO Size 1/2/3 |
Function | Replacement Coil Kit for 24V DC |
Accessory Type | Coil Kit |
Description
Coil Kit, For Use With 5599-1 Valves (ISO Size 1/2/3, Accessory Type Coil Kit, Function Replacement Coil Kit for 24V DC
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Body (21484R)
- ENERPAC Stop Ring (CB60044)
- HYDROWASH Washdown Motor, 2 HP, TEFC, Base Mount (1311017161)
- CONCENTRIC INTERNATIONAL Jaw Coupler, Center Spider, L-150 (236150)
- SPEEDAIRE Air Impact Wrench, 3/8 In Drive (21AA46)
- SPEEDAIRE Manifold, Base Kit, 5599-2 Valves, ISO 3 (3FZW1)
- SPEEDAIRE End Plate Kit, 25 Pin Sub-D, 15407-2 Valve (3FGA6)
- SPEEDAIRE Connector, DIN 436050A, Plug In (3FFZ6)
- SPEEDAIRE Gasket Kit, 15407 Series, ISO 02 (3FZZ6)
- SPEEDAIRE Connector, DIN Type A, Plug Lead (3FFZ8)
- AVENTICS Fieldbus Communication Module (240-325)
- Speedaire Pneumatic Valves