Shop All Solenoid Valve Accessories
Speedaire
Coil Kit, 110 VAC, For 5599-1 Series
Mfr # 3FFJ6
Zoro # G2598407
product price: $47.09
/ea
$47.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5599-1 Valves (ISO Size 1/2/3
- Function Replacement Coil Kit for 110V AC
- Accessory Type Coil Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 3FFJ6
- Zoro # G2598407
- UPC # 190735621660
- Country of Origin Hungary
- Category Solenoid Valve Accessories
Details
Item | Coil Kit |
For Use With | 5599-1 Valves (ISO Size 1/2/3 |
Function | Replacement Coil Kit for 110V AC |
Accessory Type | Coil Kit |
Description
Coil Kit, For Use With 5599-1 Valves (ISO Size 1/2/3, Accessory Type Coil Kit, Function Replacement Coil Kit for 110V AC
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 1587mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1587)
- D&D 750mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ750)
- PARKER Swivel 3/8 in Hose I.D, 5/8"-18 Thread (30882-6-6-B)
- GATES Polyflex Belts, 7M1180 (7M1180)
- SPEEDAIRE Manifold, Base Kit, 5599-2 Valves, ISO 3 (3FZW1)
- SPEEDAIRE Air Impact Wrench, 3/8 In Drive (21AA46)
- SPEEDAIRE Connector, DIN 436050A, Plug Lead, Standards: IP65 (3FFZ2)
- SPEEDAIRE Gasket Kit, Manifold, ISO 3 (3FZY7)
- SPEEDAIRE Blank Plate, For ISO Size 02 Manifolds (3FZX6)
- SPEEDAIRE Flow Control, For 5599-2 ISO 1 (3GAC8)
- ARO Plate, Isolator (PTN)
- Speedaire Solenoid Valve Accessories