Shop All Coalescing Filter Elements
Speedaire
Coalescing Unit Filter, 37 scfm Max. Flow
Mfr # 60UD61
Zoro # G600451476
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- For Removal Of Dust, Oil, Rust
- Housing Material Aluminum
- Filter Media Paper Pleated
- Connection Size - Air Treatment 1/2 in FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 60UD61
- Zoro # G600451476
- Country of Origin United States
- Category Coalescing Filter Elements
Dimensions
Connection Size - Air Treatment | 1/2 in FNPT |
Overall Height | 7 5/8 in |
Overall Width | 2 3/4 in |
Bowl Size - Air Treatment | 6 oz |
Air Outlet Size | 1/2 in |
Inlet Size | 1/2 in NPT |
Air Inlet Size | 1/2 in |
Overall Depth | 2 1/2 in |
Description
Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 37 cfm, Maximum Operating Pressure 175 psi, Maximum Operating Temperature 160 Degrees F, Overall Width 2 3/4 in, Overall Height 7 5/8 in, Drain Included No, Filter Bowl Material Zinc, Drain Type Manual, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Duty Rating Light Duty, Filter Bowl Capacity 6 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST S Doa-P701-Aa Diaphragm Pump (DOA-P701-AA)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 9 # of Teeth (50BS09H X 5/8)
- MI-T-M Belt (11-0004)
- CARLISLE AX24 Gold-Ribbon Cog-Belt (AX24)
- SPEEDAIRE Activated Carbon Filter, 1/2 in., 30 cfm (35GN30)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG474/2)
- NANO Replacement element for NF0175AC compres (E0175AC)
- DOMNICK HUNTER Filter Element, Rating 1 micron (P035AO)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG476)
- WILKERSON Filter Element (MSP-95-502)
- MILLENNIUM FILTER ZX-273080 direct interchange for VANAIR-273080 (ZX-273080)
- Speedaire Coalescing Filter Elements