Shop All Pneumatic Modular FRL Accessories
Speedaire
Coalescing Filter, 3/8 In. NPT, 150 psi, Overall Width: 1.97 in
Mfr # 4ZL26
Zoro # G2782911
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 in
- Bowl Size - Air Treatment 2.2 oz
- Max. Incoming Pressure - Air Treatment 150 psi
- Overall Height 7 15/16 in
- Bowl Material - Air Treatment Polycarbonate with Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4ZL26
- Zoro # G2782911
- UPC # 190735631331
- Country of Origin China
- Category Pneumatic Modular FRL Accessories
Dimensions
Overall Width | 2 in |
Bowl Size - Air Treatment | 2.2 oz |
Overall Height | 7 15/16 in |
Size | Compact |
Size - Air Treatment | Compact |
Drain Port Size | Will Fit 1/8-27 and 1/8-28 Pipe Thread |
Connection Size - Air Treatment | 3/8 in NPT |
Air Outlet Size | 3/8 in |
Inlet Size | 3/8 in NPT |
Air Inlet Size | 3/8 in |
Description
Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 10.5 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 2 in, Overall Height 7 15/16 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series Compact, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE No. 3-V, 35 Lb Pail, Iso-68 Tacky Way And Bearing Fluid (L0009-035)
- D&D 46 2/5" Outside Length, 3/8" Top Width, 1 Ribs (3VX464)
- CENTURY Motor, PSC, 1/3 HP, 1075 RPM, 115V, 48Y, OAO (753A)
- SENQCIA INSPIRE SERIES 80H Hvy Cl Sc Type ASME/ANSI Std RllrChn SnglStrnd 1" Ptch, 80Hclsc, PK5 (80HCLSC)
- SPEEDAIRE Coalescing Filter, 1/2 In. NPT, 150 psi (4ZL36)
- SPEEDAIRE Muffler, Oil Removing, 0.375In NPT (2YNN1)
- SPEEDAIRE Bracket, Mounting (4ZK71)
- SPEEDAIRE Air Regulator, 1/4 In. NPT, 90 cfm, 300 psi (4ZM16)
- SPEEDAIRE Pneumatic Oil Filter, 3/4 In. NPT, 60 cfm (4ZL54)
- SPEEDAIRE Manual Float Drain, Replaces Parker EF1 (53RG54)
- WILKERSON Nut, Panel Mount, Plastic (RRP-96-675)
- Speedaire Pneumatic Modular FRL Accessories