Shop All Pneumatic Modular FRL Accessories
Speedaire
Coalescing Filter, 1/4 In. NPT, 150 psi
Mfr # 4ZL24
Zoro # G0612281
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Bowl Material Polycarbonate with Guard
- Size - Air Treatment Compact
- Bowl Material - Air Treatment Polycarbonate with Guard
- Overall Height 7 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4ZL24
- Zoro # G0612281
- UPC # 190735631317
- Country of Origin China
- Category Pneumatic Modular FRL Accessories
Dimensions
Size - Air Treatment | Compact |
Overall Height | 7 15/16 in |
Drain Port Size | Will Fit 1/8-27 and 1/8-28 Pipe Thread |
Bowl Size - Air Treatment | 2.2 oz |
Size | Compact |
Connection Size - Air Treatment | 1/4 in NPT |
Overall Width | 2 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Inlet Size | 1/4 in NPT |
Description
Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 10.5 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 2 in, Overall Height 7 15/16 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series Compact, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve MHJ10-S-2, 5-QS-6-HF (MHJ10-S-2,5-QS-6-HF)
- CHICAGO DIE CASTING PULLEY 2-1/4X3/4"" (225A7)
- SARGENT Electric Latch Retraction Motor Kit (55-M56AF)
- DODGE D-Flex Type JE Coupling Sleeve, 010 Coupling, 3-7/16 in L, 7-1/16 in OD, 3600 rpm Max, EPDM Rubber (004222)
- SPEEDAIRE Air Regulator, 1 In. NPT, 480 cfm, 300 psi (4ZM10)
- SPEEDAIRE Air Regulator, 1-1/2 In. NPT, 440 cfm (4ZM11)
- SPEEDAIRE Filter Element (4ZK47)
- SPEEDAIRE Coalescing Filter, 3/8 In. NPT, 250 psi, Overall Width: 1.97 in (4ZL25)
- SPEEDAIRE Filter Element (4ZK21)
- SPEEDAIRE Pneumatic Oil Filter, 1/2 In. NPT, 35 cfm (4ZL46)
- SPEEDAIRE Pneumatic Oil Filter, 1/4 In. NPT, 6.5 cfm (4ZL17)
- Speedaire Pneumatic System Components