Shop All Pneumatic Modular FRL Accessories
Speedaire
Coalescing Filter, 1/2 In. NPT, 250 psi
Mfr # 4ZL35
Zoro # G3484372
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Air Treatment Intermediate
- Filter Rating - Air Treatment 0.01 micron
- Bowl Material - Air Treatment Metal with Sight Glass
- Bowl Material Metal with Sight Glass
- For Removal Of Oil, Oil Odor, Oil Vapor, Particles, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4ZL35
- Zoro # G3484372
- UPC # 190735631423
- Country of Origin China
- Category Pneumatic Modular FRL Accessories
Dimensions
Size - Air Treatment | Intermediate |
Drain Port Size | Will Fit 1/8-27 and 1/8-28 Pipe Thread |
Connection Size - Air Treatment | 1/2 in NPT |
Bowl Size - Air Treatment | 3.5 oz |
Size | Intermediate |
Overall Width | 2 11/16 in |
Overall Height | 8 1/2 in |
Inlet Size | 1/2 in NPT |
Air Outlet Size | 1/2 in |
Air Inlet Size | 1/2 in |
Description
Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 20 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 150 Degrees F, Overall Width 2 11/16 in, Overall Height 8 1/2 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Manual, Series Intermediate Duty, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Hose Barb, 7/16-20 x 1/4 in Nominal, MUNF x Hose Barb, Brass, Domestic (2820407C)
- NUMATICS Sandwich Single Air Regulator, 46 cfm (081RS100J000000)
- CAMOZZI #S6510 6-1/8, Male Connector, 6MM OD X G1/8 (S6510 6-1/8)
- FESTO Barbed Y-Connector Y-PK-4 (Y-PK-4)
- SPEEDAIRE Bracket, Mounting (4ZK72)
- SPEEDAIRE Air Regulator, 3/8 In. NPT, 70 cfm, 300 psi (1WH33)
- SPEEDAIRE Manual Float Drain, Replaces Parker EF1 (53RG54)
- SPEEDAIRE Air Regulator, 1/4 In.NPT, 144 cfm, 300 psi (4ZM18)
- SPEEDAIRE Muffler, Replacement Element (2YNN6)
- SPEEDAIRE Pneumatic Oil Filter, 250 cfm, 250 psi (4ZL20)
- SMC T-Interface (Y200T-D)
- Speedaire Pneumatic Modular FRL Accessories