Shop All Cylinder Mounting Hardware
Speedaire
Clevis Bracket, For 80mm Bore, Alum
Mfr # 5VME5
Zoro # G0707262
product price: $53.75
/ea
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 80 mm
- Mount Type Clevis
- Material Aluminum
- Fits 80mm
- Includes (2) Retaining Rings, (4) Bolts, (4) Pins, Lock Nut, Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5VME5
- Zoro # G0707262
- UPC # 190735667392
- Country of Origin Germany
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 80 mm |
Overall Length | 95 mm |
Overall Height | 36 mm |
Mount Hole Center-to-Center Width | 50 mm |
For Bore Diameter | 80 mm |
Overall Width | 95 mm |
Details
Mount Type | Clevis |
Material | Aluminum |
Fits | 80mm |
Item | Cylinder Mounting Hardware |
Includes | (2) Retaining Rings, (4) Bolts, (4) Pins, Lock Nut, Pin |
Product Type | Clevis Bracket |
System of Measurement | Metric |
Body Material | Aluminum |
Compatible with Brand | Speedaire |
Description
Cylinder Mounting Hardware, Mount Type Clevis, For Bore Diameter 80 mm, Body Material Aluminum, Overall Length 95 mm, Mount Hole Center-to-Center Width 50 mm, Overall Width 95 mm, Overall Height 36 mm, Compatible with Brand Speedaire, Includes (2) Retaining Rings, (4) Bolts, (4) Pins, Lock Nut, Pin, Product Type Clevis Bracket, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Male Elbow, 3/8 In, Tube x MNPT, Brass, PK10 (88110-06-06)
- NTN Actuator, 24VDC, Rated Load 112 lb (ND3L-24-20-250-IP65-A357)
- DAYTON AC Gearmotor, 7.3 in-lb Max. Torque, 35 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE31)
- FESTO Blanking Plug QSC-6H (QSC-6H)
- SPEEDAIRE Rod Clevis, 50mm, 63mm Bore (Y-G05SUS)
- SPEEDAIRE Mounting Hdw, Rod Clevis, 4 In Bore (5VNW8)
- SPEEDAIRE Pivot Bracket, 3/4 to 1-1/16 In Bore (NCM-PE075)
- SPEEDAIRE Flange Mount, 3 1/4 In (6X478)
- SPEEDAIRE PNP Switch, Dovetail (41H532)
- SPEEDAIRE Cylinder Mounting Rod Clevis With Pin (5VKV7)
- FESTO Hex Nut MSK-M30X1, 5 (MSK-M30X1,5)
- Speedaire Pneumatic System Components