Shop All Cylinder Mounting Hardware
Speedaire
Clevis Bracket, For 50mm Bore, Alum
Mfr # 5VME3
Zoro # G1539361
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 50 mm
- Mount Type Clevis
- Material Aluminum
- Fits 50mm
- Includes (2) Retaining Rings, (4) Bolts, (4) Pins, Lock Nut, Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5VME3
- Zoro # G1539361
- UPC # 190735667378
- Country of Origin Netherlands
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 50 mm |
Overall Length | 65 mm |
For Bore Diameter | 50 mm |
Overall Width | 65 mm |
Overall Height | 27 mm |
Mount Hole Center-to-Center Width | 32 mm |
Details
Mount Type | Clevis |
Material | Aluminum |
Fits | 50mm |
Item | Cylinder Mounting Hardware |
Includes | (2) Retaining Rings, (4) Bolts, (4) Pins, Lock Nut, Pin |
Compatible with Brand | Speedaire |
System of Measurement | Metric |
Body Material | Aluminum |
Product Type | Clevis Bracket |
Description
Cylinder Mounting Hardware, Mount Type Clevis, For Bore Diameter 50 mm, Body Material Aluminum, Overall Length 65 mm, Mount Hole Center-to-Center Width 32 mm, Overall Width 65 mm, Overall Height 27 mm, Compatible with Brand Speedaire, Includes (2) Retaining Rings, (4) Bolts, (4) Pins, Lock Nut, Pin, Product Type Clevis Bracket, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fitting Kit, Grease, 100 pcs. (5JJ02)
- MI-T-M Oil Nozzle, 2.75 90Deg B (18-0361)
- ENERPAC FSH14, 14 Ton, Hydraulic Industrial Spreader, 3.16 in Maximum Spread (FSH14)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Sz, 1/4 in Hose Fitting Sz, Steel, Plug, Male, 30E657 (30E657)
- SPEEDAIRE Clevis Bracket, For 1-1/8 In Bore, Alum (5VNY2)
- SPEEDAIRE Side Lug Mount (1A254)
- SPEEDAIRE Flange Mount, 4 In (6X480)
- SPEEDAIRE Jam Nut, 1-1/16 In Bore (JM-03)
- SPEEDAIRE NPN Switch, Dovetail (41H533)
- SPEEDAIRE Pivot Bracket, 3/4 to 1-1/4 In Bore (NCM-PC075)
- SPEEDAIRE Mounting Hdw, Rod Clevis, 1-1/2 In Bore (5VNW5)
- Speedaire Pneumatic System Components