Shop All Cylinder Mounting Hardware
Speedaire
Clevis Bracket, For 2-1/2, 3 In Bore, Alum
Mfr # 5VNY4
Zoro # G1990597
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2 1/2 in, 3 in
- Mount Type Clevis
- Material Aluminum
- Fits 2-1/2 Bore, 3 in Bore
- Includes Lock Nut, Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5VNY4
- Zoro # G1990597
- UPC # 190735670880
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 2 1/2 in, 3 in |
Overall Length | 4 in |
Overall Width | 4 in |
Mount Hole Center-to-Center Width | 3 in |
Overall Height | 2 3/8 in |
For Bore Diameter | 2 1/2 in, 3 in |
Details
Mount Type | Clevis |
Material | Aluminum |
Fits | 2-1/2 Bore, 3 in Bore |
Item | Cylinder Mounting Hardware |
Includes | Lock Nut, Pin |
System of Measurement | Inch |
Body Material | Aluminum |
Compatible with Brand | Speedaire |
Product Type | Clevis Bracket |
Description
Cylinder Mounting Hardware, Mount Type Clevis, For Bore Diameter 2 1/2 in, 3 in, Body Material Aluminum, Overall Length 4 in, Mount Hole Center-to-Center Width 3 in, Overall Width 4 in, Overall Height 2 3/8 in, Compatible with Brand Speedaire, Includes Lock Nut, Pin, Product Type Clevis Bracket, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound, 2 oz, Brush Top Can (21002)
- DAYTON Run Capacitor, 55 MFD, 440V, Oval (2MDZ9)
- SMC Vacuum Pad, Flat With Ribs, 25mm (ZP25CN)
- MONARCH Poly Reservoir (500206414185)
- SPEEDAIRE Bracket, Clevis, 6 In (1A017)
- SPEEDAIRE Foot Bracket, 7/16 In, 9/16 In Bore (NCM-L044)
- SPEEDAIRE Clevis Bracket, For 50mm Bore, Alum (5VME8)
- SPEEDAIRE Flange Mount, 2 1/2 In (6X474)
- SPEEDAIRE Clevis Bracket, For 1-1/8 In Bore, Alum (5VNY2)
- SPEEDAIRE Clevis Bracket, For 40mm Bore, Alum (5VME7)
- FESTO Clevis Foot LNG-32 (LNG-32)
- Speedaire Cylinder Mounting Hardware