Shop All Cylinder Mounting Hardware
Speedaire
Clevis Bracket, For 1-1/8 In Bore, Alum
Mfr # 5VNY2
Zoro # G2272715
product price: $49.25
/ea
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 1/8 in
- Mount Type Clevis
- Material Aluminum
- Fits 1-1/8 in Bore
- Includes Lock Nut, Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5VNY2
- Zoro # G2272715
- UPC # 190735670866
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 1 1/8 in |
Overall Length | 2 1/4 in |
Overall Height | 1 1/4 in |
Mount Hole Center-to-Center Width | 1 3/4 in |
For Bore Diameter | 1 1/8 in |
Overall Width | 2 1/4 in |
Details
Mount Type | Clevis |
Material | Aluminum |
Fits | 1-1/8 in Bore |
Includes | Lock Nut, Pin |
Item | Cylinder Mounting Hardware |
Compatible with Brand | Speedaire |
System of Measurement | Inch |
Body Material | Aluminum |
Product Type | Clevis Bracket |
Description
Cylinder Mounting Hardware, Mount Type Clevis, For Bore Diameter 1 1/8 in, Body Material Aluminum, Overall Length 2 1/4 in, Mount Hole Center-to-Center Width 1 3/4 in, Overall Width 2 1/4 in, Overall Height 1 1/4 in, Compatible with Brand Speedaire, Includes Lock Nut, Pin, Product Type Clevis Bracket, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/8"-27 Thread Size (FD90-1021-02-04)
- RUSTLICK Coolant, 5 gal, Bucket (76105)
- MARATHON MOTORS Brake Motor, TEFC, 1/3 HP, 56C, 208-230/460 (056T17F5348)
- FESTO Filter Regulator LFR-D-MINI-A (LFR-D-MINI-A)
- SPEEDAIRE Cylinder Mnting Hdw, Rectangle Flnge Brkt (5VLX8)
- SPEEDAIRE Rod Clevis, 7/16 In, 9/16 In Bore (NY-044)
- SPEEDAIRE Cylinder Mounting Hdw Foot Bracket (5VKV8)
- SPEEDAIRE Foot Bracket, 1-1/4 In, 1-1/2 In Bore (NCM-L150)
- SPEEDAIRE Single Rear Clevis, 40mm Bore (C5040)
- SPEEDAIRE Cylinder Mnting Hdw, Wall Mnt Eye Brkt (5VLY2)
- FESTO Foot Mounting HBN-20/25X2 (HBN-20/25X2)
- Speedaire Cylinder Mounting Hardware