Shop All Cylinder Mounting Hardware
Speedaire
Clevis Bracket, Fits 50mm Bore Cylinder
Mfr # 5VMF3
Zoro # G2604043
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 50 mm
- Mount Type Clevis
- Material Aluminum
- Fits 50mm
- Includes (4) Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5VMF3
- Zoro # G2604043
- UPC # 190735667477
- Country of Origin Italy
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 50 mm |
Overall Length (In.) | 65 mm |
Overall Length | 65 mm |
For Bore Diameter | 50 mm |
Overall Height | 27 mm |
Overall Width | 65 mm |
Details
Mount Type | Clevis |
Material | Aluminum |
Fits | 50mm |
Item | Cylinder Mounting Hardware |
Includes | (4) Bolts |
Body Material | Aluminum |
System of Measurement | Metric |
Compatible with Brand | Speedaire |
Product Type | Clevis Bracket |
Description
Cylinder Mounting Hardware, Mount Type Clevis, For Bore Diameter 50 mm, Body Material Aluminum, Overall Length 65 mm, Mount Hole Center-to-Center Width Not Applicable, Overall Width 65 mm, Overall Height 27 mm, Compatible with Brand Speedaire, Includes (4) Bolts, Product Type Clevis Bracket, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6215 2Z, Single Row Ball Bearings (6215 2Z)
- RULAND Shaft Collar, Clamp, 2Pc, 2-7/16 In, Steel (SPK-39-F)
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UCP-1.15/16M)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1R8L (VUVG-L14-B52-T-G18-1R8L)
- SPEEDAIRE Bracket, Clevis (6X475)
- SPEEDAIRE Cylinder Mounting Hdw Foot Bracket (5VKW6)
- SPEEDAIRE Single Rear Clevis, 40mm Bore (C5040)
- SPEEDAIRE Clevis Bracket, For 4 In Bore, Alum (5VNY5)
- SPEEDAIRE Cylinder Mounting Rod Clevis With Pin (5VKW0)
- SPEEDAIRE Pivot Bracket, 7/16 In, 9/16 In Bore (NCM-PC044)
- SPEEDAIRE Rear Flange Mounting Kit (6X470)
- Speedaire Cylinder Mounting Hardware