Shop All Cylinder Mounting Hardware
Speedaire
Clevis Bracket, Fits 100 mm Bore Cylinder
Mfr # 5VMF1
Zoro # G2647014
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 100 mm
- Mount Type Clevis
- Material Aluminum
- Fits 100mm
- Overall Length (In.) 115 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5VMF1
- Zoro # G2647014
- UPC # 190735667453
- Country of Origin Germany
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 100 mm |
Overall Length (In.) | 115 mm |
Overall Length | 115 mm |
Overall Height | 41 mm |
Overall Width | 115 mm |
Mount Hole Center-to-Center Width | 25 mm |
For Bore Diameter | 100 mm |
Details
Mount Type | Clevis |
Material | Aluminum |
Fits | 100mm |
Item | Cylinder Mounting Hardware |
Includes | (2) Retaining Rings, (4) Bolts, Clevis Bracket Pin, Lock Nut, Pin |
Product Type | Clevis Bracket |
Body Material | Aluminum |
System of Measurement | Metric |
Compatible with Brand | Speedaire |
Description
Cylinder Mounting Hardware, Mount Type Clevis, For Bore Diameter 100 mm, Body Material Aluminum, Overall Length 115 mm, Mount Hole Center-to-Center Width 25 mm, Overall Width 115 mm, Overall Height 41 mm, Compatible with Brand Speedaire, Includes (2) Retaining Rings, (4) Bolts, Clevis Bracket Pin, Lock Nut, Pin, Product Type Clevis Bracket, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 3/4 in Bore, 5 in Stroke, Round Body Double Acting (0.75BFDSRM05.00)
- ALLEN BRADLEY Ac Drive 25AD013N104 (25A-D013N104)
- CHAR-LYNN Motor, Hydraulic, 18.2 cu in/rev, 2 Bolt (103-1039)
- RULAND Jaw Coupling Hub, 15mm, Aluminum (MJCC41-15-A)
- SPEEDAIRE Cylinder Mnting Hdw, Rectangle Flnge Brkt (5VLY6)
- SPEEDAIRE Rod Clevis, 25mm, 32mm Bore (Y-G03SUS)
- SPEEDAIRE Bracket, Eye (6X483)
- SPEEDAIRE Bracket, Clevis (6X471)
- SPEEDAIRE Bracket, 3-1/4, 4 In Bore, Rod Clevis, SS (5VEA0)
- SPEEDAIRE Flange Mount, 3 1/4 In (6X478)
- BALDWIN ESTATE Mounting Hardware (5085.000)
- Speedaire Pneumatic System Components