Shop All Cylinder Mounting Hardware
Speedaire
Clevis Bracket, Fit 80,100mm Bore Cyl
Mfr # 5VMG4
Zoro # G1517302
product price: $60.25
/ea
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 80 mm
- Mount Type Clevis
- Material Aluminum
- Fits 100mm Bore, 80mm Bore
- Includes Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5VMG4
- Zoro # G1517302
- UPC # 190735667583
- Country of Origin Netherlands
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 80 mm |
Overall Length (In.) | 92 mm |
Overall Length | 90 mm |
Overall Width | 50 mm |
Mount Hole Center-to-Center Width | 20 mm |
Thread Size | M20 |
For Bore Diameter | 80 mm |
Details
Mount Type | Clevis |
Material | Aluminum |
Fits | 100mm Bore, 80mm Bore |
Includes | Pin |
Item | Cylinder Mounting Hardware |
Body Material | Aluminum |
System of Measurement | Metric |
Compatible with Brand | Speedaire |
Product Type | Piston Rod Clevis |
Description
Cylinder Mounting Hardware, Mount Type Clevis, For Bore Diameter 80 mm, Body Material Aluminum, Overall Length 90 mm, Mount Hole Center-to-Center Width 20 mm, Overall Width 50 mm, Overall Height Not Applicable, Compatible with Brand Speedaire, Includes Pin, Thread Size M20, Product Type Piston Rod Clevis, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 3/8 Inch Female NPT (CPH460)
- VIBCO Mounting Plate (BVM-3)
- BUYERS PRODUCTS Cross-Over Relief Valve (SAE Ports) (HCR050SAE)
- FLEXI HINGE Check Valve, 1-1/2", Carbon Steel, MPT I/O (H1.5-502M-1320)
- SPEEDAIRE Mounting Hdw, Rod Clevis, 2 In Bore (5VNW6)
- SPEEDAIRE Foot Bracket, 7/16 In, 9/16 In Bore (NCM-L044)
- SPEEDAIRE Cylinder Mounting Hdw Pivot Bracket (5VKW3)
- SPEEDAIRE Pivot Bracket, 3/4 to 1-1/16 In Bore (NCM-PE075)
- SPEEDAIRE Single Rear Clevis, 50mm Bore (C5050)
- SPEEDAIRE Bracket, Eye (6X483)
- PARKER Round Bracket Assembly, Bore 3" to 4" (P8S-TMC03)
- Speedaire Pneumatic System Components