Shop All Cylinder Mounting Hardware
Speedaire
Clevis Bracket, Fit 50, 63mm Bore Cylinder
Mfr # 5VMG3
Zoro # G2674901
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 50 mm
- Mount Type Clevis
- Material Aluminum
- Fits 50mm Bore, 63mm Bore
- Includes Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5VMG3
- Zoro # G2674901
- UPC # 190735667576
- Country of Origin Germany
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 50 mm |
Overall Length (In.) | 74 mm |
Overall Length | 72 mm |
Thread Size | M16 |
Overall Width | 41.5 mm |
Mount Hole Center-to-Center Width | 16 mm |
For Bore Diameter | 50 mm |
Details
Mount Type | Clevis |
Material | Aluminum |
Fits | 50mm Bore, 63mm Bore |
Item | Cylinder Mounting Hardware |
Includes | Pin |
Product Type | Piston Rod Clevis |
Compatible with Brand | Speedaire |
Body Material | Aluminum |
System of Measurement | Metric |
Description
Cylinder Mounting Hardware, Mount Type Clevis, For Bore Diameter 50 mm, Body Material Aluminum, Overall Length 72 mm, Mount Hole Center-to-Center Width 16 mm, Overall Width 41.5 mm, Overall Height Not Applicable, Compatible with Brand Speedaire, Includes Pin, Thread Size M16, Product Type Piston Rod Clevis, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element, 20 Micron, 4 GPM, PK2 (932020)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 90° Elbow Hose Connector (4501X08X06)
- BREEZE Hose Clamp, HD, SAE 6,410SS, PK10 (200 06 H)
- CHASE PRODUCTS Silicone Mold Release Spray, 11 oz., PK12 (438-5162)
- SPEEDAIRE Cylinder Mounting Hdw Pivot Bracket (5VKW3)
- SPEEDAIRE Flange Mount, 4 In (6X480)
- SPEEDAIRE Mount, Clevis Rod, 6 In (1A018)
- SPEEDAIRE Clevis Bracket, For 50mm Bore, Alum (5VME8)
- SPEEDAIRE Pivot Bracket, 7/16 In, 9/16 In Bore (NCM-PC044)
- SPEEDAIRE Cylinder Mounting Hdw Foot Bracket (5VKW1)
- SPEEDAIRE End Mount Pivot, 2 In Bore (NCG-PC050)
- Speedaire Cylinder Mounting Hardware