Shop All Cylinder Mounting Hardware
Speedaire
Clevis Bracket, Fit 100mm Bore Cylinder
Mfr # 5VMF6
Zoro # G1103846
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 100 mm
- Mount Type Clevis
- Material Aluminum
- Fits 100mm
- Includes (4) Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5VMF6
- Zoro # G1103846
- UPC # 190735667507
- Country of Origin Italy
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 100 mm |
Overall Length (In.) | 115 mm |
Overall Length | 115 mm |
Overall Width | 115 mm |
For Bore Diameter | 100 mm |
Overall Height | 41 mm |
Details
Mount Type | Clevis |
Material | Aluminum |
Fits | 100mm |
Item | Cylinder Mounting Hardware |
Includes | (4) Bolts |
System of Measurement | Metric |
Compatible with Brand | Speedaire |
Body Material | Aluminum |
Product Type | Clevis Bracket |
Description
Cylinder Mounting Hardware, Mount Type Clevis, For Bore Diameter 100 mm, Body Material Aluminum, Overall Length 115 mm, Mount Hole Center-to-Center Width Not Applicable, Overall Width 115 mm, Overall Height 41 mm, Compatible with Brand Speedaire, Includes (4) Bolts, Product Type Clevis Bracket, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Polyurethane Tubing #Blue, , 8MM OD X 5MM Id, 100' Roll (1422-8MM/05-BL)
- GATES MegaCrimp Couplings (8G-8FJX90S)
- SPEEDAIRE Tank, Air, 80 G, 200 PSI (5Z361)
- GATES Truflex V-Belts, 2L260 (2L260)
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK60)
- SPEEDAIRE End Mount Pivot, 2 In Bore (NCG-PC050)
- SPEEDAIRE Foot Bracket, 1-1/4 In, 1-1/2 In Bore (NCM-L150)
- SPEEDAIRE Bracket, Switch Mount (4MY51)
- SPEEDAIRE Rod Clevis, 7/16 In, 9/16 In Bore (NY-044)
- SPEEDAIRE Nose Thread Nut, 1-1/4 In, 1-1/2 In Bore (JM-10)
- SPEEDAIRE Single Rear Clevis, 50mm Bore (C5050)
- Speedaire Cylinder Mounting Hardware