Shop All Air Gun Accessories
Speedaire
Chip Shield, Plastic, 4 In Dia
Mfr # 22YK84
Zoro # G8553133
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5/8 in
- For Use With 22YK37, 22YK38, 22YK39, 22YK40
- Material Plastic
- Color Clear
- Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 22YK84
- Zoro # G8553133
- UPC # 190735607473
- Country of Origin China
- Category Air Gun Accessories
Dimensions
Length | 5/8 in |
Dia. | 4 in |
Hole Diameter | 5/8 in |
Overall Length | 5/8 in |
Shield Diameter | 4 in |
Manifold Diameter | 1/4 in |
Details
Item | Chip Shield |
For Use With | 22YK37, 22YK38, 22YK39, 22YK40 |
Material | Plastic |
Color | Clear |
Compatible with Manufacturer Part Number | 22YK37, 22YK38, 22YK39, 22YK40 |
Number of Outlets | 1 |
Application | Dust Prevention |
Number of Pieces | 1 |
Product Type | Chip Shield |
Compatible with Product Type | Air Gun |
Shield Color | Clear |
Compatible Grainger Part Number | 22YK37, 22YK38, 22YK39, 22YK40 |
Description
Chip Shield, Hole Diameter 5/8 in, Shield Diameter 4 in, Shield Color Clear, Material Plastic, Compatible with Manufacturer Part Number 22YK37, 22YK38, 22YK39, 22YK40, Compatible with Grainger Part Number 22YK37, 22YK38, 22YK39, 22YK40, For Use With 22YK37, 22YK38, 22YK39, 22YK40, Overall Length 5/8 in, Number of Outlets 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 3/8INCHDR.SOCKET.TX.BIT (M381225T-C)
- DRILL AMERICA 1-3/8"-6 Carbon Steel Hex Rethreading Die (DWTHX1386)
- BLACK & DECKER Eye Shield (2 Pack) (286449-00)
- VULCAN Trowel Cement 4X16In Ergonomic (36206)
- SPEEDAIRE Air Gun Manifold, 1/4 FNPT, Industrial (22YK99)
- SPEEDAIRE Air Gun Elbow Swivel, 1/4 MNPT to FNPT (22YL07)
- SPEEDAIRE Air Gun Manifold, 3/8 FNPT In, 1/4 Out (22YK88)
- SPEEDAIRE Air Gun Manifold, 3/8 FNPT Inlet/Outlet (22YK89)
- SPEEDAIRE Chip Shield, Plastic, 1/4 Inlet, 4 In Dia (22YK83)
- SPEEDAIRE Sandblasting Gun Bag, Nylon (22YK93)
- GUARDAIR Magnetic Hanging Loop, Metal (200A50)
- Speedaire Air Guns & Accessories