Shop All Pneumatic Check Valves
Speedaire
Check Valve, Gold, 1.1 in Overall L
Mfr # J0189610988
Zoro # G610905204
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet (In.) 3/8 in (M)NPT
- Outlet (In.) 3/8 in (F)NPT
- Max. Pressure (PSI) 150 psi
- Connection Type MNPT
- Overall Height 2.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # J0189610988
- Zoro # G610905204
- Country of Origin China
- Category Pneumatic Check Valves
Dimensions
Overall Height | 2.3 in |
Inlet Size | 7/16 in |
Body Size | 1 in |
Hex Size (In.) | 7/8 in |
Outlet Size | 3/8 in |
Orifice Diameter | 1/2 in |
Overall Depth | 1.1 in |
Overall Length | 1.1 in |
Hex Size | 7/8 in |
Length (In.) | 1 1/8 in |
Description
Check Valve, Air, Inlet (In.) 3/8 in (M)NPT, Outlet (In.) 3/8 in (F)NPT, Brass, Max. Pressure (PSI) 150 psi, Hex Size (In.) 7/8 in, Max. Temp. (F) 392 Degrees F, Vertical Mounting, Length (In.) 1 1/8 in, Stainless Steel Spring Material, Disc Positive Seating Fluoropolymer, for Maximum Air Flow, Flouropolymer Poppet, Thread Coating Not Applicable, Portable Air Inflation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO DIE CASTING PULLEY 2X1/2"" (200A5)
- ZORO SELECT Hose Clamp, 4-1/2 to 6-1/2 In, SAE 96, PK10 (6396)
- FESTO Rod Clevis SG-UNF1/2"-20-B (SG-UNF1/2"-20-B)
- LEESON Washdown Motor, 1 HP, 1750 RPM (191487.00)
- SPEEDAIRE Check Valve, 1/4 NPT (J0181900437)
- SPEEDAIRE Check Valve, 1/4 NPT (J0186100290)
- SPEEDAIRE Check Valve, Gold, 1 in Overall L (J0185880792)
- SPEEDAIRE Air Tank Relief Valve, 5/8 in Outside Dia (J0020420037)
- SPEEDAIRE Check Valve, 1/4 NPT (J0183010205)
- FESTO Piloted Check Valve HGL-1/4-B (HGL-1/4-B)
- FESTO Piloted Check Valve HGL-1/2-B (HGL-1/2-B)
- Speedaire Pneumatic Check Valves