Shop All Pneumatic Check Valves
Speedaire
Check Valve, 1/4 NPT
Mfr # J0186100290
Zoro # G105781535
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Horizontal
- Thread Size 1/4 NPT
- Fits Brand Speedaire
- Type Replacement Part
- For Use With Compressor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # J0186100290
- Zoro # G105781535
- Country of Origin China
- Category Pneumatic Check Valves
Dimensions
Thread Size | 1/4 NPT |
Details
Item | Check Valve for Models 3331041, 3332041, 3332645. |
Features | Horizontal |
Fits Brand | Speedaire |
Type | Replacement Part |
For Use With | Compressor |
For Use With Mfr. Model Number | J0186100290 |
Compatible with Series | 787U79, 787U80, 787U81 |
Product Type | Check Valve |
Compatible with Manufacturer Part Number | J0186100290 |
Series | Speedaire |
Compatible with Brand | Speedaire |
Description
Check Valve for Models 3331041, 3332041, 3332645., Series Speedaire, Compatible with Grainger Part Number 787U79, 787U80, 787U81, Product Type Check Valve, Compatible with Manufacturer Part Number J0186100290, Compatible with Series 787U79, 787U80, 787U81, Compatible with Brand Speedaire, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Elbow, Gray, 3/4", PK20 (69555-G)
- BANDO Tl Tb Pulley (1610), Tl24H100 (TL24H100)
- U.S. MOTORS GP Motor, 3/4 HP, 1140V RPM, 115/230, 56H (D34CP3PH)
- SKF Self Aligning Ball Bearings (1215/C3)
- SPEEDAIRE Check Valve, Gold, 1 in Overall L (J0185880792)
- SPEEDAIRE Check Valve, 1/4 NPT (J0183010205)
- SPEEDAIRE Check Valve, Gold, 1.1 in Overall L (J0189610988)
- SPEEDAIRE Air Tank Relief Valve, 5/8 in Outside Dia (J0020420037)
- SPEEDAIRE Check Valve, 1/4 NPT (J0181900437)
- CONRADER Continuous Run Unloader Valve, 40 cfm (NG1)
- CONRADER Check Valve, 0 to 160 CFM, 1-1/4" (F)NPT (GV114)
- Speedaire Pneumatic Valves