Shop All Pneumatic Check Valves
Speedaire
Check Valve, 1/4 NPT
Mfr # J0183010205
Zoro # G505781531
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement Part
- Features Horizontal
- Thread Size 1/4 NPT
- Fits Brand Speedaire
- For Use With Compressor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # J0183010205
- Zoro # G505781531
- Country of Origin China
- Category Pneumatic Check Valves
Dimensions
Thread Size | 1/4 NPT |
Details
Item | Check Valve for Models 330241, 3324541. |
Type | Replacement Part |
Features | Horizontal |
Fits Brand | Speedaire |
For Use With | Compressor |
For Use With Mfr. Model Number | J0183010205 |
Compatible with Brand | Speedaire |
Series | Speedaire |
Compatible with Manufacturer Part Number | J0183010205 |
Compatible with Series | 787U77, 787U78 |
Product Type | Check Valve |
Description
Check Valve for Models 330241, 3324541., Series Speedaire, Compatible with Grainger Part Number 787U77, 787U78, Product Type Check Valve, Compatible with Manufacturer Part Number J0183010205, Compatible with Series 787U77, 787U78, Compatible with Brand Speedaire, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 1750 rpm (6WY59)
- GAST Fil/Muff Ext-Des 1/4 Npt Sp Aa617G (AA617G)
- CAMPBELL HAUSFELD BULK 1/4 I/M STEEL COUPLER (M) (BC602200AV)
- TRITAN 2 Bolt Flange Unit, Insert, Set Screw, 20mm Bore, 2.8150-in. Bolt-Hole to Bolt-Hole Center, 90mm L (SBLF204-20MMG)
- SPEEDAIRE Check Valve, 1/4 NPT (J0186100290)
- SPEEDAIRE Air Tank Relief Valve, 5/8 in Outside Dia (J0020420037)
- SPEEDAIRE Check Valve, Gold, 1 in Overall L (J0185880792)
- SPEEDAIRE Check Valve, 1/4 NPT (J0181900437)
- SPEEDAIRE Check Valve, Gold, 1.1 in Overall L (J0189610988)
- CONTROL DEVICES Valve, Check, 1/8 In (CB13)
- CONTROL DEVICES Valve, Check, 1 1/2 In (CB15)
- Speedaire Pneumatic Valves