Shop All Pneumatic Check Valves
Speedaire
Check Valve, 1/4 NPT
Mfr # J0181900437
Zoro # G205781527
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Compressor
- Type Replacement Part
- Thread Size 1/4 NPT
- Features Horizontal
- For Use With Mfr. Model Number J0181900437
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # J0181900437
- Zoro # G205781527
- Country of Origin China
- Category Pneumatic Check Valves
Dimensions
Thread Size | 1/4 NPT |
Details
Item | Check Valve for Model 3300142. |
For Use With | Compressor |
Type | Replacement Part |
Features | Horizontal |
For Use With Mfr. Model Number | J0181900437 |
Fits Brand | Speedaire |
Product Type | Check Valve |
Compatible with Manufacturer Part Number | J0181900437 |
Series | Speedaire |
Compatible with Series | 787U76 |
Compatible with Brand | Speedaire |
Description
Check Valve for Model 3300142., Series Speedaire, Compatible with Grainger Part Number 787U76, Product Type Check Valve, Compatible with Manufacturer Part Number J0181900437, Compatible with Series 787U76, Compatible with Brand Speedaire, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pillow Block Bearing, Ball, 1-15/16" Bore (3FCR6)
- MILTON G Style Coupler, 1/2" FNPT (S-1815)
- GATES Hydraulic Adapter-Sae To Sae, G60312-1210 (G60312-1210)
- LEESON Washdown Motor, 2 HP, 3450 RPM (191482.00)
- SPEEDAIRE Check Valve, Gold, 1 in Overall L (J0185880792)
- SPEEDAIRE Check Valve, 1/4 NPT (J0183010205)
- SPEEDAIRE Check Valve, Gold, 1.1 in Overall L (J0189610988)
- SPEEDAIRE Air Tank Relief Valve, 5/8 in Outside Dia (J0020420037)
- SPEEDAIRE Check Valve, 1/4 NPT (J0186100290)
- CONTROL DEVICES Valve, Check, 2 In (CB20)
- CONRADER Check Valve, 0 to 160 CFM, 1-1/2" (F)NPT (GV112)
- Speedaire Pneumatic Valves