Shop All Air Compressor Parts
Speedaire
Cast Iron Flywheel 16 In. 2B with Key
Mfr # PU016700AJ
Zoro # G8896876
original price:
$179.89
18% off
new price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number CE7002, TF2101, TF2111
- Fits Brand Speedaire
- Compatible with Brand Speedaire
- Product Type Cast Iron Flywheel
- Compatible with Manufacturer Part Number CE7002, TF2101, TF2111
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # PU016700AJ
- Zoro # G8896876
- UPC # 190735614990
- Country of Origin United States
- Category Air Compressor Parts
Details
Item | Cast Iron Flywheel 16" 2B with Key |
For Use With Mfr. Model Number | CE7002, TF2101, TF2111 |
Fits Brand | Speedaire |
Compatible with Brand | Speedaire |
Product Type | Cast Iron Flywheel |
Compatible with Manufacturer Part Number | CE7002, TF2101, TF2111 |
Description
Cast Iron Flywheel 16 In. 2B with Key, Series Not Applicable, Compatible with Grainger Part Number 5F566, 5Z402, 5Z404, Product Type Cast Iron Flywheel, Compatible with Manufacturer Part Number CE7002, TF2101, TF2111, Compatible with Series Not Applicable, Compatible with Brand Speedaire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON AC Gearmotor, 238.0 in-lb Max. Torque, 29 RPM Nameplate RPM, 208-230V AC Voltage, 3 Phase (M1145127.00)
- FLEXZILLA Pro Air Hose, 1/4" x 25, w ColorConnex (HFZP1425YW2-D)
- ZORO SELECT 1 Cogged V-Belt, 32.2 Outside Length, 1/2" Top Width, 1 Ribs (56YU31)
- MILTON M Style Industrial Air Plug, 1/4" MNPT, PK250 (727)
- SPEEDAIRE Bowl and O-Ring, Lubricant Heavy (GGS_56610)
- SPEEDAIRE Oil Full Plug and O-Ring (114X42)
- SPEEDAIRE Bowl and O-Ring, Heavy (GGS_56606)
- SPEEDAIRE Head and Valve Plate Assembly (TF067301SJ)
- SPEEDAIRE Rubber Feet Kit (HL021300AV)
- SPEEDAIRE Manual Drain Kit for Bowl (GGS_56643)
- TRU-FLATE Regulator W/Gauge 160Psi (24404)
- Speedaire Air Compressor Parts