Shop All Portable Air Tanks
Speedaire
Carry Tank, Air, 5 Gal
Mfr # 2TWC2
Zoro # G2405277
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Type Horizontal
- Tank (Gal.) 5 gal
- Working Pressure (PSI) 125
- Manifold Material Brass
- Steel Tank (Gauge) 13 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 2TWC2
- Zoro # G2405277
- UPC # 190735611074
- Country of Origin China
- Category Portable Air Tanks
Dimensions
Tank Dia. (In.) | 9 19/64 in |
Height (In.) | 11 19/32 in |
Length (In.) | 17 19/32 in |
Width (In.) | 10 in |
Overall Length | 17.59 in |
Overall Width | 10 in |
Overall Height | 11.59 in |
Port Size | 1/2 in |
Details
Item | Air Carry Tank |
Tank Type | Horizontal |
Tank (Gal.) | 5 gal |
Working Pressure (PSI) | 125 |
Manifold Material | Brass |
Steel Tank (Gauge) | 13 ga |
Finish | Powder Coated |
Material | Steel |
Includes | (1) 1/2 in NPT Port, 0 to 125 PSI Gauge, 3 ft Hose with Adapter, Brass Manifold with Shutoff and Safety ValveChuck |
Ports | 1 |
Tank Capacity | 5 gal |
Port Type | NPT |
Maximum Operating Pressure | 125 psi |
Description
Air Carry Tank, Tank Capacity 5 gal, Maximum Operating Pressure 125 psi, Tank Type Horizontal, Overall Length 17.59 in, Overall Width 10 in, Overall Height 11.59 in, Material Steel, Finish Powder Coated, Wheel Type -, Wheel Size -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 18 Stroke - 1.125 Rod. (297100)
- DUAL DURA-PREMIUM SYNC TORQUE Timing Belt, DL, 05 x 255in PL, T68 (D255L050)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 5.1:1 (F842B-5.1K-B9-M1)
- BANDO Metric V-Belts, Spb2360 (SPB2360)
- SPEEDAIRE Non Coded Air Tank, Hotdog, 3 Gal, 1 HP (2TWC1)
- SPEEDAIRE Air Tank, Portable, Steel, 135 psi, 15 gal. (52YM08)
- SPEEDAIRE Tank, Portable, 20 G (1VW38)
- SPEEDAIRE Air Tank, Portable, 13 Gal (2TWC3)
- SPEEDAIRE Tank, Stationary, 30 G (1VW39)
- SPEEDAIRE Air Tank, Portable, 11 G, 12 In Dia (3EUJ9)
- PERFORMANCE TOOL $5G PORTABLE AIR TANK (PTW10005)
- Speedaire Air Compressor Accessories