Shop All Coalescing Filter Elements
Speedaire
Carbon Element, Air Filter, 747 cfm
Mfr # 35GM54
Zoro # G9355367
original price:
$753.60
5% off
new price: $711.99
/ea
Free Shipping & Returns
$711.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 35GL65
- Filter Rating - Air Treatment 0.01 micron
- Media Type - Air Treatment Microglass
- For Removal Of Oil Odor, Oil Vapor
- Flow Rate 747 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 35GM54
- Zoro # G9355367
- UPC # 190735617076
- Country of Origin Turkey
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Carbon Filter Element |
For Use with Stock Number | 35GL65 |
Filter Rating - Air Treatment | 0.01 micron |
Media Type - Air Treatment | Microglass |
For Removal Of | Oil Odor, Oil Vapor |
Flow Rate | 747 cfm |
Microns | 0.01 |
Item | Compressed Air Filter Element |
Type | Compressed Air Filter |
For Fluid Type | Oil |
For Substance Type | Air |
Maximum Flow Rate | 747 cfm |
Series | EFX |
Filter Rating | 0.01 micron |
Filter Type | Activated Carbon |
Filter Element Material | Microglass |
Standards | ISO 8573 |
Description
Compressed Air Filter Element, Filter Type Activated Carbon, Filter Rating 0.01 micron, Filter Element Material Microglass, Compatible Grainger Part Number 35GL65, For Fluid Type Oil, For Substance Type Air, Maximum Flow Rate 747 cfm, Series EFX, Standards ISO 8573
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Clutch Cover Assembly, Simplex, RH (20178000001)
- GAST 3/8IN NPT PNEUMATIC MUFFLERS AND SILENCER (AB608A)
- ONDRIVES.US Linear Shaft Support, LPBS Series (LPBS-06)
- NANO SEPURA Oil Water Separator, 360 SCFM Max (SEP360ST)
- SPEEDAIRE Coalescing Unit Filter, 37 scfm Max. Flow (60UD61)
- SPEEDAIRE Activated Carbon Filter, 1/2 in., 30 cfm (35GN30)
- WILKERSON Coalescing Filter 1/4In (M16-02-X00)
- ARROW PNEUMATICS Filter, .01 Micron, Metal Bowl, 1/4" (F554AW)
- PARKER Filter Element Kit, 40 Microns (PS701P)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG848)
- MILLENNIUM FILTER ZX-273080 direct interchange for VANAIR-273080 (ZX-273080)
- Speedaire Compressed Air Treatment