Shop All Coalescing Filter Elements
Speedaire
Carbon Element, Air Filter, 61 cfm
Mfr # AE-050A
Zoro # G9355281
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 35GK88, 35GK92
- Filter Rating - Air Treatment 0.01 micron
- Media Type - Air Treatment Microglass
- For Removal Of Oil Odor, Oil Vapor
- Type Compressed Air Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # AE-050A
- Zoro # G9355281
- UPC # 190735616994
- Country of Origin Turkey
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Carbon Filter Element |
For Use with Stock Number | 35GK88, 35GK92 |
Filter Rating - Air Treatment | 0.01 micron |
Media Type - Air Treatment | Microglass |
For Removal Of | Oil Odor, Oil Vapor |
Type | Compressed Air Filter |
Flow Rate | 61 cfm |
Microns | 0.01 |
Item | Compressed Air Filter Element |
Series | EFX |
Standards | ISO 8573 |
Maximum Flow Rate | 61 cfm |
For Fluid Type | Oil |
Filter Type | Activated Carbon |
For Substance Type | Air |
Filter Element Material | Microglass |
Filter Rating | 0.01 micron |
Description
Compressed Air Filter Element, Filter Type Activated Carbon, Filter Rating 0.01 micron, Filter Element Material Microglass, Compatible Grainger Part Number 35GK88, 35GK92, For Fluid Type Oil, For Substance Type Air, Maximum Flow Rate 61 cfm, Series EFX, Standards ISO 8573
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, NFPA Double Acting (6X372)
- MAXIM Hydraulic Cylinder, 2 In Bore, 6 In Stroke (218-298)
- LOC-LINE Flat 7 Hole Nozzle , PK4 (41486)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, AH Series (AH604)
- SPEEDAIRE Activated Carbon Filter, 1/2 in., 30 cfm (35GN30)
- SPEEDAIRE Coalescing Unit Filter, 37 scfm Max. Flow (60UD61)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P020AA)
- NANO Replacement element for NF0125M01 and NF (E0135M01)
- NANO Replacement element for NF0175AC compres (E0175AC)
- NANO Coalescing Filter, 850 SCFM, 2 1/2" NPT, (GF0850M1)
- MILLENNIUM FILTER ZX-2903-0871-00 direct interchange for ATLAS COPCO-2903-0871-00 (ZX-2903-0871-00)
- Speedaire Compressed Air Treatment