Shop All Coalescing Filter Elements
Speedaire
Carbon Element, Air Filter, 526 cfm
Mfr # AE-200A
Zoro # G9355351
original price:
$576.52
5% off
new price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 35GL53, 35GL57, 35GL61
- Filter Rating - Air Treatment 0.01 micron
- Media Type - Air Treatment Microglass
- For Removal Of Oil Odor, Oil Vapor
- Type Compressed Air Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # AE-200A
- Zoro # G9355351
- UPC # 190735617069
- Country of Origin Turkey
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Carbon Filter Element |
For Use with Stock Number | 35GL53, 35GL57, 35GL61 |
Filter Rating - Air Treatment | 0.01 micron |
Media Type - Air Treatment | Microglass |
For Removal Of | Oil Odor, Oil Vapor |
Type | Compressed Air Filter |
Microns | 0.01 |
Item | Compressed Air Filter Element |
Flow Rate | 526 cfm |
Filter Rating | 0.01 micron |
Maximum Flow Rate | 526 cfm |
Series | EFX |
Filter Type | Activated Carbon |
For Fluid Type | Oil |
For Substance Type | Air |
Filter Element Material | Microglass |
Standards | ISO 8573 |
Description
Compressed Air Filter Element, Filter Type Activated Carbon, Filter Rating 0.01 micron, Filter Element Material Microglass, Compatible Grainger Part Number 35GL53, 35GL57, 35GL61, For Fluid Type Oil, For Substance Type Air, Maximum Flow Rate 526 cfm, Series EFX, Standards ISO 8573
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY AIR HOSE LEAD IN 5' X 3/8" (LML8305FZLI)
- SMC Bulkhead Union Elbow, 90 Deg, 5/32 in. (KQ2LE03-00A)
- PARKER Check Valve, 2.22" L x 1.25" W x 1.25" H (DT-750-MFMF-5)
- DAYTON 4L770 V-Belt, 77" Outside Length, 1/2" Top Width, 1 Ribs (4L770)
- SPEEDAIRE Activated Carbon Filter, 1/2 in., 30 cfm (35GN30)
- SPEEDAIRE Coalescing Unit Filter, 37 scfm Max. Flow (60UD61)
- WILKERSON Filter, Automatic Drain, For Oil (M18-03-CH00B)
- NANO Replacement element for NF0050M01 compre (E0050M01)
- ARO Element, Coalescing, For 1000 Series (104297)
- MILLENNIUM FILTER ZX-36845469 direct interchange for INGERSOLL RAND-36845469 (ZX-36845469)
- WILKERSON Filter Element (MSP-95-502)
- Speedaire Compressed Air Treatment