Shop All Coalescing Filter Elements
Speedaire
Carbon Element, Air Filter, 370 cfm
Mfr # AE-150A
Zoro # G9355342
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 35GL45, 35GL49
- Filter Rating - Air Treatment 0.01 micron
- Media Type - Air Treatment Microglass
- For Removal Of Oil Odor, Oil Vapor
- Type Compressed Air Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # AE-150A
- Zoro # G9355342
- UPC # 190735617052
- Country of Origin Turkey
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Carbon Filter Element |
For Use with Stock Number | 35GL45, 35GL49 |
Filter Rating - Air Treatment | 0.01 micron |
Media Type - Air Treatment | Microglass |
For Removal Of | Oil Odor, Oil Vapor |
Type | Compressed Air Filter |
Flow Rate | 370 cfm |
Item | Compressed Air Filter Element |
Microns | 0.01 |
Filter Rating | 0.01 micron |
Standards | ISO 8573 |
For Fluid Type | Oil |
Series | EFX |
Maximum Flow Rate | 370 cfm |
Filter Element Material | Microglass |
Filter Type | Activated Carbon |
For Substance Type | Air |
Description
Compressed Air Filter Element, Filter Type Activated Carbon, Filter Rating 0.01 micron, Filter Element Material Microglass, Compatible Grainger Part Number 35GL45, 35GL49, For Fluid Type Oil, For Substance Type Air, Maximum Flow Rate 370 cfm, Series EFX, Standards ISO 8573
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Cam Follower, Metric, #CF8B (CF8B)
- TRITAN Deep Groove Ball Bearing, 2 Metal Shields, Snap Ring, 20mm Bore Dia., 42mm Outside Dia., 12mm Width (6004 ZZNR)
- DDS Shaft Seal, 65mm I. D., 80mm O. D., 8mm W (65808TC)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 21mm W x 640mm L - 8MGT-640-21 (210G8M640)
- SPEEDAIRE Activated Carbon Filter, 1/2 in., 30 cfm (35GN30)
- SPEEDAIRE Coalescing Unit Filter, 37 scfm Max. Flow (60UD61)
- INGERSOLL-RAND Coalescing Filter Element, 0.01 Microns (F71IHE)
- NANO Replacement element for NF0030M01 compre (E0030M01)
- NANO Replacement element for NF0175AC compres (E0175AC)
- DIXON Wilkerson Coalescing, Filter Element C (MTP-95-551)
- WILKERSON Coalescing Filter 1/4In (M16-02-000)
- Speedaire Compressed Air Treatment