Shop All Coalescing Filter Elements
Speedaire
Carbon Element, Air Filter, 31 cfm
Mfr # 35GM45
Zoro # G9355272
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 35GK76, 35GK80, 35GK84
- Filter Rating - Air Treatment 0.01 micron
- Media Type - Air Treatment Microglass
- For Removal Of Oil Odor, Oil Vapor
- Flow Rate 31 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 35GM45
- Zoro # G9355272
- UPC # 190735616987
- Country of Origin Turkey
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Carbon Filter Element |
For Use with Stock Number | 35GK76, 35GK80, 35GK84 |
Filter Rating - Air Treatment | 0.01 micron |
Media Type - Air Treatment | Microglass |
For Removal Of | Oil Odor, Oil Vapor |
Flow Rate | 31 cfm |
Microns | 0.01 |
Item | Compressed Air Filter Element |
Type | Compressed Air Filter |
Filter Element Material | Microglass |
Standards | ISO 8573 |
For Substance Type | Air |
Maximum Flow Rate | 31 cfm |
For Fluid Type | Oil |
Filter Rating | 0.01 micron |
Series | EFX |
Filter Type | Activated Carbon |
Description
Compressed Air Filter Element, Filter Type Activated Carbon, Filter Rating 0.01 micron, Filter Element Material Microglass, Compatible Grainger Part Number 35GK76, 35GK80, 35GK84, For Fluid Type Oil, For Substance Type Air, Maximum Flow Rate 31 cfm, Series EFX, Standards ISO 8573
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN Z1414MMSAP 1/4" x 1/4" Male to Male Swivel Automotive Plug (Z1414MMSAP)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 3689669M1, Pressure Line, 5 micron, Outside-In (MF0058514)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 16 oz, Rust Inhibitor (18016)
- CARRIER P291-4554Rs Run Capacitor Round (P291-4554R)
- SPEEDAIRE Activated Carbon Filter, 1/2 in., 30 cfm (35GN30)
- SPEEDAIRE Coalescing Unit Filter, 37 scfm Max. Flow (60UD61)
- MILLENNIUM FILTER ZX-273080 direct interchange for VANAIR-273080 (ZX-273080)
- MILLENNIUM FILTER ZX-39863857 direct interchange for INGERSOLL RAND-39863857 (ZX-39863857)
- PARKER GR. 6 COALESCER PNEUMATIC FILTER ELEMENT, 4PK (6C15-060)
- INGERSOLL-RAND Coalescing Filter Element, 0.01 Microns (F71IHE)
- NANO HE Coalescing Filter, 50 SCFM, 1/2" NPT (GF0050M01)
- Speedaire Coalescing Filter Elements