Shop All Coalescing Filter Elements
Speedaire
Carbon Element, Air Filter, 154 cfm
Mfr # AE-100A
Zoro # G9355315
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 35GL17, 35GL21
- Filter Rating - Air Treatment 0.01 micron
- Media Type - Air Treatment Microglass
- For Removal Of Oil Odor, Oil Vapor
- Flow Rate 154 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # AE-100A
- Zoro # G9355315
- UPC # 190735617021
- Country of Origin Turkey
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Carbon Filter Element |
For Use with Stock Number | 35GL17, 35GL21 |
Filter Rating - Air Treatment | 0.01 micron |
Media Type - Air Treatment | Microglass |
For Removal Of | Oil Odor, Oil Vapor |
Item | Compressed Air Filter Element |
Flow Rate | 154 cfm |
Microns | 0.01 |
Type | Compressed Air Filter |
Standards | ISO 8573 |
Filter Element Material | Microglass |
Series | EFX |
For Fluid Type | Oil |
Filter Type | Activated Carbon |
For Substance Type | Air |
Filter Rating | 0.01 micron |
Maximum Flow Rate | 154 cfm |
Description
Compressed Air Filter Element, Filter Type Activated Carbon, Filter Rating 0.01 micron, Filter Element Material Microglass, Compatible Grainger Part Number 35GL17, 35GL21, For Fluid Type Oil, For Substance Type Air, Maximum Flow Rate 154 cfm, Series EFX, Standards ISO 8573
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Polyurethane Tubing, 100', 1/4" OD, Blue, Pur95A (1422-04-BL)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 2-1/4, Pk, PK3 (CB101218)
- LOC-LINE Fixed Mount, Black, 1/2", PK20 (59896-BLK)
- INTERSTATE PNEUMATICS 3/8 Inch 100 feet 1/4 inch NPT Orange Pliovic PVC Hose (HA26-100E)
- SPEEDAIRE Activated Carbon Filter, 1/2 in., 30 cfm (35GN30)
- SPEEDAIRE Coalescing Unit Filter, 37 scfm Max. Flow (60UD61)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG848)
- ARO Filter, 2000Srs, Npt, F35342-301 (F35342-301)
- DOMNICK HUNTER Carbon Filter Element, Rating 0.003 mg/m3 (P020ACS)
- ARO Element, Coalescing, For 1000 Series (104297)
- ARROW PNEUMATICS Arrow Pneumatics F508-08W, Coalescing/Oil Filter, 1" NPT, Metal Bowl, 0.3 Micron, 150 CFM, 250 PSI (F508-08W)
- Speedaire Compressed Air Treatment