Shop All Coalescing Filter Elements
Speedaire
Carbon Element, Air Filter, 1124 cfm
Mfr # AE-300A
Zoro # G9355385
product price: $964.99
/ea
Free Shipping & Returns
$964.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 35GL81, 35GL85
- Filter Rating - Air Treatment 0.01 micron
- Media Type - Air Treatment Microglass
- For Removal Of Oil Odor, Oil Vapor
- Microns 0.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # AE-300A
- Zoro # G9355385
- UPC # 190735617090
- Country of Origin Turkey
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Carbon Filter Element |
For Use with Stock Number | 35GL81, 35GL85 |
Filter Rating - Air Treatment | 0.01 micron |
Media Type - Air Treatment | Microglass |
For Removal Of | Oil Odor, Oil Vapor |
Item | Compressed Air Filter Element |
Microns | 0.01 |
Type | Compressed Air Filter |
Flow Rate | 1124 cfm |
For Fluid Type | Oil |
Maximum Flow Rate | 1,124 cfm |
Filter Type | Activated Carbon |
Filter Element Material | Microglass |
Standards | ISO 8573 |
For Substance Type | Air |
Filter Rating | 0.01 micron |
Series | EFX |
Description
Compressed Air Filter Element, Filter Type Activated Carbon, Filter Rating 0.01 micron, Filter Element Material Microglass, Compatible Grainger Part Number 35GL81, 35GL85, For Fluid Type Oil, For Substance Type Air, Maximum Flow Rate 1,124 cfm, Series EFX, Standards ISO 8573
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Motor, PM, TEFC, 1/2 HP, 1750 rpm, 180VDC (4Z524A)
- MEGA COMPRESSOR 15HP LifanEngine 30Gal, TruckMount AirComp 18 CFM@175PSI SideBySidePump (MP-18030HG)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-7/16 Bore Dia., 20 # of Teeth (50BS20H X 1 7/16)
- BAND-IT Band Clamp, SS, Min.Dia.9/16In., PK10 (GRP03S)
- SPEEDAIRE Coalescing Unit Filter, 37 scfm Max. Flow (60UD61)
- SPEEDAIRE Activated Carbon Filter, 1/2 in., 30 cfm (35GN30)
- ARO Element, Coalescing, For 1000 Series (104297)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG244/2)
- DOMNICK HUNTER Filter Element, Rating 1 micron (P035AO)
- ARO Filter, 3000Srs, Npt, F35462-410 (F35462-410)
- MILTON Replacement Filter Element, 10 Micron (1118-2)
- Speedaire Compressed Air Treatment