Shop All Cable Reels
Speedaire
Cable Reel, W/Clamp, 100 ft L, 10" H, Gren
Mfr # 45UZ50
Zoro # G4247017
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 100 ft
- Cable Coated Yes
- Drive Type - Hose Reels Spring Return
- Finish - Hose Reels Powder Coated
- Latch Locking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 45UZ50
- Zoro # G4247017
- UPC # 190735986158
- Country of Origin Korea, Republic of
- Category Cable Reels
Dimensions
Cable Length | 100 ft |
Overall Length | 9 in |
Overall Width | 4 1/8 in |
Overall Height | 10 in |
Details
Cable Coated | Yes |
Drive Type - Hose Reels | Spring Return |
Finish - Hose Reels | Powder Coated |
Latch | Locking |
Color | Green |
Bearings | Permanently Lubricated |
Mounting | Bench or Truck, Ceiling, Floor, Wall |
Drive Type | Spring Return |
Finish | Powder Coated |
Duty Rating | Heavy Duty |
Item | Retractable Grounding Wire Reel |
Description
Retractable Grounding Wire Reel, Retractable Grounding Wire Reel, Cable Length 100 ft, Cable Coated Yes, Drive Type - Hose Reels Spring Return, Powder Coated Finish - Hose Reels, Locking Latch, Green Color, Permanently Lubricated Bearings, Bench or Truck, Ceiling, Floor, Wall Mounting, Overall Height 10 in, Overall Length 9 in, Overall Width 4 1/8 in, Duty Rating Heavy Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-3-1/4-X)
- TOMPKINS Hydraulic Fitting-Steel16 BEADED STEM-12MP (4404-16-12)
- DAYTON 5L950 V-Belt, 95" Outside Length, 21/32" Top Width, 1 Ribs (3GWF7)
- FESTO Push-In Connector QB-1/4T-U (QB-1/4T-U)
- SPEEDAIRE Cable Reel, 50 ft., Powder Coated, Green (440G07)
- SPEEDAIRE Cable Reel, 50 ft., Powder Coated, Green (440G03)
- SPEEDAIRE Cable Reel, 20 ft., Stainless Steel, Silver (440G04)
- SPEEDAIRE Cable Reel, 50 ft., Stainless Steel, Silver (440G05)
- SPEEDAIRE Cable Reel, 20 ft., Powder Coated, Green (440G09)
- SPEEDAIRE Cable Reel, 50 ft., Powder Coated, Green (440G06)
- REELCRAFT Reelcraft, Static Discharge/Grounding Reel, 100ft Cable, w/100A Grounding Clamp on end (GA3100 N)
- Speedaire Cable Reels