Shop All Cable Reels
Speedaire
Cable Reel, 50 ft., Stainless Steel, Silver
Mfr # 440G05
Zoro # G5535308
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 50 ft
- Cable Coated No
- Drive Type - Hose Reels Spring Return
- Finish - Hose Reels Stainless Steel
- Latch Locking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 440G05
- Zoro # G5535308
- Country of Origin Korea, Republic of
- Category Cable Reels
Dimensions
Cable Length | 50 ft |
Overall Height | 8 45/64 in |
Overall Length | 9 19/64 in |
Overall Width | 2 13/32 in |
Details
Cable Coated | No |
Drive Type - Hose Reels | Spring Return |
Finish - Hose Reels | Stainless Steel |
Latch | Locking |
Color | Silver |
Bearings | Greaseless |
Mounting | Ceiling, Floor, Wall |
Item | Cable Reel |
Duty Rating | General Duty |
Description
Cable Reel, Retractable Grounding Wire Reel, Cable Length 50 ft, Cable Coated No, Drive Type - Hose Reels Spring Return, Stainless Steel Finish - Hose Reels, Locking Latch, Silver Color, Greaseless Bearings, Ceiling, Floor, Wall Mounting, Overall Height 8 45/64 in, Overall Length 9 19/64 in, Overall Width 2 13/32 in, Duty Rating General Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, One Piece, Bore Dia 14 mm (MCLC-14-14-SS)
- FESTO Piloted Check Valve HGL-M5-B (HGL-M5-B)
- NANO Replacement element for NF0175AC compres (E0175AC)
- FESTO Hex Nut MSK-M30X1, 5 (MSK-M30X1,5)
- SPEEDAIRE Cable Reel, 50 ft., Powder Coated, Green (440G03)
- SPEEDAIRE Cable Reel, 20 ft., Powder Coated, Green (440G09)
- SPEEDAIRE Cable Reel, 20 ft., Stainless Steel, Silver (440G04)
- SPEEDAIRE Grounding Clamp, Speedaire (40511000001416)
- SPEEDAIRE Cable Reel, 20 ft., Powder Coated, Green (440G08)
- SPEEDAIRE Wire Damper, Speedaire (Z927-4050)
- COXREELS Spring Static Discharge Cable Reel (SD-35-1)
- Speedaire Cable Reels