Shop All Hose Clamp & Reel Parts
Speedaire
Bumper Stop, 1/2 in, Rubber
Mfr # CS01-1586
Zoro # G4550233
original price:
$5.82
62% off
new price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number GGRHM-PPO-073, GGRHM-PPO-078, GGRWM-PPO-075, GGRWM-PPO-105
- Fits Brand Speedaire
- Material Rubber
- Shop By Closeouts
- Hose Stop Overall Width 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # CS01-1586
- Zoro # G4550233
- Country of Origin Korea, Republic of
- Category Hose Clamp & Reel Parts
Dimensions
Hose Stop Overall Width | 3 1/8 in |
Hose Stop Overall Outside Dia. | 3 3/16 in |
For Hose Diameter | 1/2 in, 3/4 in, 1 in |
For Hose Outside Dia. Range | 1 to 1 in, 0.5 to 0.5 in, 0.75 to 0.75in |
Details
Item | Bumper Stop |
For Use With Mfr. Model Number | GGRHM-PPO-073, GGRHM-PPO-078, GGRWM-PPO-075, GGRWM-PPO-105 |
Fits Brand | Speedaire |
Material | Rubber |
Shop By | Closeouts |
For Reel Series | RHM Series |
Shape | Circle |
For Number of Hoses | 1 |
Description
Bumper Stop, Material Rubber, For Use With Grainger Item Number 437J15, 437J18, 440G20, 440G21, For Use With Mfr. Model Number GGRHM-PPO-073, GGRHM-PPO-078, GGRWM-PPO-075, GGRWM-PPO-105, For Reel Series RHM Series, Shape Circle, For Hose Diameter 1/2 in, 3/4 in, 1 in, For Hose Outside Dia. Range 1 to 1 in, 0.5 to 0.5 in, 0.75 to 0.75in, Hose Stop Overall Width 3 1/8 in, Hose Stop Overall Outside Dia. 3 3/16 in, For Number of Hoses 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2X567 Pillow Block Bearing (2X567)
- SKF SKF-6205 2Z C3, Single Row Ball Brgs, 6205 2Z C3 (6205 2Z C3)
- MARTIN SPROCKET & GEAR (1610) Spk Roller Double Tb, D50ATB17H (D50ATB17H)
- OIL SAFE Utility Lid, w/2 In Outlet, Mid Green (100205)
- SPEEDAIRE Swivel Assembly, 1/2 (6WA71-1)
- SPEEDAIRE Bumper Stop, 3/4 in, Rubber (Z929-2080)
- SPEEDAIRE Roller Guide Assembly (TT2CU8154G)
- SPEEDAIRE Swivel Assembly (42PC71)
- SPEEDAIRE Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (RJ00-2100)
- SPEEDAIRE Swivel Assembly, For Use With Mfr. Model Number: 6WA73 (6WA73-1)
- SPEEDAIRE Swivel Joint Housing (42PC64)
- Speedaire Hose Clamp & Reel Parts