Shop All Ball Valves
Speedaire
Brass Filter Ball Valve, Ang., MNPT, 3/8 In
Mfr # FBV-380
Zoro # G4965764
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Chrome-Plated Brass
- Body Style Angle
- Inlet Port Size 1/2" FNPT
- Drain Port Size 3/8" MNPT
- Ball Valve Basic Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # FBV-380
- Zoro # G4965764
- UPC # 190735601754
- Country of Origin Ireland
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Inlet Port Size | 1/2" FNPT |
Drain Port Size | 3/8" MNPT |
Overall Length | 3 1/2 in |
Overall Height | 1 in |
Overall Width | 2 1/2 in |
Description
Filter Ball Valve, Body Material Brass, Drain Port Gender Male, Drain Port Size 3/8 in, Drain Port Type NPT, Handle Material ABS, Handle Type Lever, Inlet Design Single, Inlet Port Gender Male, Inlet Port Size 1/2 in, Inlet Port Type NPT, Maximum Valve Pressure Rating 725 psi, Overall Height 1 in, Overall Length 3 1/2 in, Overall Width 2 1/2 in, Product Type Filter Ball Valve, Seal Material PTFE, Seat Material NBR, Secondary Inlet Port Gender Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1/2", PVC/FPM, FPT x FPT (BFA1005TFS)
- HYDRA-ZORB Strut Mount Cushion Clamp, 3" OD Tube, 316SS (100300-4-655)
- ZORO SELECT Shower Drain, Solvent Weld, PVC, White Grid (133-104)
- ZURN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (Z6922-XL)
- SPEEDAIRE Brass Filter Ball Valve, Ang., MNPT, 1/4 In (13X540)
- SPEEDAIRE Brass Filter Ball Valve, Ang., MNPT, 1/2 In (13X542)
- SPEEDAIRE Filter Ball Valve, Brass, 1/4in Drain Port (FBV-255025)
- SPEEDAIRE Filter Ball Valve, Brass, 3/8in Drain Port (FBV-385025)
- ZORO SELECT 3/8" FNPT Stainless Steel Ball Valve Inline (G-SSO-38V)
- LEGEND VALVE 3/8" MINI BALL VALVE F x F (101-342)
- CRANE Solder Manual Brass 2In Ball Valve (F9222)
- Speedaire Ball Valves