Shop All Ball Valves
Speedaire
Brass Filter Ball Valve, Ang., MNPT, 1/4 In
Mfr # 13X540
Zoro # G4674826
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Chrome-Plated Brass
- Body Style Angle
- Inlet Port Size 1/2" FNPT
- Drain Port Size 1/4" MNPT
- Stem Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 13X540
- Zoro # G4674826
- UPC # 190735601747
- Country of Origin Ireland
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Inlet Port Size | 1/2" FNPT |
Drain Port Size | 1/4" MNPT |
Overall Length | 3 1/2 in |
Overall Height | 1 in |
Overall Width | 2 1/2 in |
Description
Filter Ball Valve, Body Material Brass, Drain Port Gender Male, Drain Port Size 1/4 in, Drain Port Type NPT, Handle Material ABS, Handle Type Lever, Inlet Design Single, Inlet Port Gender Male, Inlet Port Size 1/2 in, Inlet Port Type NPT, Maximum Valve Pressure Rating 725 psi, Overall Height 1 in, Overall Length 3 1/2 in, Overall Width 2 1/2 in, Product Type Filter Ball Valve, Seal Material PTFE, Seat Material NBR, Secondary Inlet Port Gender Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Butt Weld 304L SS Cap Sch 10 (4381008620)
- ZORO SELECT 1-1/4" MNPT x FNPT 304 SS Street Elbow (40SE113N114)
- APOLLO EXPANSION PEX 1 in. Poly-Alloy PEX-A Expansion Barb 90 Elbow (5-Pack), 5PK (EPXPAE15PK)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 2" (GHLB200-GR)
- SPEEDAIRE Brass Filter Ball Valve, Ang., MNPT, 1/2 In (13X542)
- SPEEDAIRE Brass Filter Ball Valve, Ang., MNPT, 3/8 In (FBV-380)
- SPEEDAIRE Filter Ball Valve, Brass, 1/4in Drain Port (FBV-255025)
- SPEEDAIRE Filter Ball Valve, Brass, 3/8in Drain Port (FBV-385025)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (79975)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (V125)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1-1/4", Epdm, Thread (MBV125EPT-PV)
- Speedaire Valves