Shop All Pneumatic Modular FRL Accessories
Speedaire
Bracket, Mounting
Mfr # 4ZK72
Zoro # G3051081
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- For Use On Heavy Duty Filters
- For Use with Model Number 4ZL09, 4ZL10, 4ZL18, 4ZL19, 4ZL58, 4ZL59, 4ZL60, 4ZL61, 4ZL99, 4ZM01, 4ZM02, 4ZM03
- Series Heavy Duty
- For Use With Model Number 4ZL09, 4ZL10, 4ZL18, 4ZL19, 4ZL58, 4ZL59, 4ZL60, 4ZL61, 4ZL99, 4ZM01, 4ZM02, 4ZM03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4ZK72
- Zoro # G3051081
- UPC # 190735630808
- Country of Origin China
- Category Pneumatic Modular FRL Accessories
Details
Item | Mounting Bracket |
Type | General Purpose |
For Use On | Heavy Duty Filters |
For Use with Model Number | 4ZL09, 4ZL10, 4ZL18, 4ZL19, 4ZL58, 4ZL59, 4ZL60, 4ZL61, 4ZL99, 4ZM01, 4ZM02, 4ZM03 |
Series | Heavy Duty |
For Use With Model Number | 4ZL09, 4ZL10, 4ZL18, 4ZL19, 4ZL58, 4ZL59, 4ZL60, 4ZL61, 4ZL99, 4ZM01, 4ZM02, 4ZM03 |
Body Material | Iron |
Primary Body Material | Iron |
Modular Connection | No Modular Connection |
Description
Mounting Bracket, Compatible with Grainger Part Number 4ZL09, 4ZL10, 4ZL18, 4ZL19, 4ZL58, 4ZL59, 4ZL60, 4ZL61, 4ZL99, 4ZM01, 4ZM02, 4ZM03, Series Heavy Duty, Body Material Iron, Modular Connection No Modular Connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CP CHICAGO PNEUMATIC SCREW (2050500193)
- BESTORQ A62 V Belt, 64 in Outside Length, 1/2 in Top Width, 1 Ribs (A62)
- BESTORQ Bestorq Double Side Timing Belt Model D1440-8M-20 - 56.69 in Outside Length - 0.79 in Top Width (D1440-8M-20)
- CONTINENTAL CONTITECH 1/2" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-20-51)
- SPEEDAIRE Coalescing Filter, 1/2 In. NPT, 250 psi (4ZL35)
- SPEEDAIRE Pneumatic Oil Filter, 3/4 In. NPT, 60 cfm (4ZL55)
- SPEEDAIRE Cover, Tamper Resistant (5ZL32)
- SPEEDAIRE Pneumatic Oil Filter, 1/2 In. NPT, 35 cfm (4ZL46)
- SPEEDAIRE Kit, Auto Drain, Speedaire Compact (4ZK18)
- SPEEDAIRE Conversion Kit (4ZK33)
- SPEEDAIRE Filter Element (4ZK21)
- Speedaire Pneumatic System Components