Shop All Pneumatic Modular FRL Accessories
Speedaire
Bracket, Mounting
Mfr # 4ZK12
Zoro # G1032087
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Model Number 4ZK74, 4ZK75, 4ZK77, 4ZK80, 4ZK81, 4ZM05, 4ZM06, 4ZM07, 4ZM08
- For Use On Miniature Regulator and fitler/regulator
- Series Miniature
- For Use With Model Number 4ZK74, 4ZK75, 4ZK77, 4ZK80, 4ZK81, 4ZM05, 4ZM06, 4ZM07, 4ZM08
- Body Material Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 4ZK12
- Zoro # G1032087
- UPC # 190735630266
- Country of Origin China
- Category Pneumatic Modular FRL Accessories
Details
Item | Mounting Bracket |
For Use with Model Number | 4ZK74, 4ZK75, 4ZK77, 4ZK80, 4ZK81, 4ZM05, 4ZM06, 4ZM07, 4ZM08 |
For Use On | Miniature Regulator and fitler/regulator |
Series | Miniature |
For Use With Model Number | 4ZK74, 4ZK75, 4ZK77, 4ZK80, 4ZK81, 4ZM05, 4ZM06, 4ZM07, 4ZM08 |
Body Material | Iron |
Modular Connection | No Modular Connection |
Primary Body Material | Iron |
Compatible Grainger Part Number | 4ZK74, 4ZK75, 4ZK77, 4ZK80, 4ZK81, 4ZM05, 4ZM06, 4ZM07, 4ZM08 |
Description
Mounting Bracket, Compatible with Grainger Part Number 4ZK74, 4ZK75, 4ZK77, 4ZK80, 4ZK81, 4ZM05, 4ZM06, 4ZM07, 4ZM08, Series Miniature, Body Material Iron, Modular Connection No Modular Connection
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC 75OZ HD Sili Lubricant (5074)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-3/4-B)
- COXREELS Swivel, 90 Deg., Brass, 3/8 in FNPT Inlet (1935-2)
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6014-2NSE (6014-2NSE)
- SPEEDAIRE Compressed Air Regulator, Aluminum, 1/4 in NPT, 15 cfm, 300 psi Max Op Pressure, Nonrising (4ZM08)
- SPEEDAIRE Air Regulator, 1/4 In. NPT, 90 cfm, 300 psi (4ZM16)
- SPEEDAIRE Filter Element (4ZK46)
- SPEEDAIRE Air Regulator, 3/4 In NPT, 440 cfm, 300 psi (4ZM09)
- SPEEDAIRE Muffler, Replacement Element (2YNN7)
- SPEEDAIRE Pneumatic Oil Filter, 1/2 In. NPT, 35 cfm (4ZL45)
- COILHOSE PNEUMATICS Industrial Connector 1/4" MPT 3/8" (CO 5803)
- Speedaire Pneumatic System Components