Shop All Cylinder Mounting Hardware
Speedaire
Bracket, Eye
Mfr # 6X483
Zoro # G2206224
original price:
$40.47
21% off
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3 1/4 to 4
- Material Cast Iron
- Dimension Re (In.) 2.94 in
- Dimension DD 0.4688 in
- Dimension Cb (In.) 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 6X483
- Zoro # G2206224
- UPC # 190735680896
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 3 1/4 to 4 |
Dimension Re (In.) | 2.94 in |
Dimension DD | 0.4688 in |
Dimension Cb (In.) | 1.25 in |
Dimension Fl (In.) | 1.75 in |
Dimension E (In.) | 3.75 in |
Dimension L (In.) | 1.25 in |
Dimension Cd (In.) | 0.75 in |
Details
Material | Cast Iron |
Item | Cast Iron Eye Bracket |
Product Type | Eye Bracket |
Body Material | Cast Iron |
Compatible with Brand | Speedaire |
Description
Cast Iron Eye Bracket, Body Material Cast Iron, Compatible with Brand Speedaire, Product Type Eye Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 5M515 (5M515)
- INGERSOLL-RAND Filter (70243712)
- BUYERS PRODUCTS No Valve DC Powered Unit-Externally Adjustable Relief Horizontal 2.20 Gallon (PU304LR)
- CONGRESS 5/8" Fixed Bore 1 Groove Variable Pitch V-Belt Pulley 4.00" OD (VP400X062KW)
- SPEEDAIRE NPN Switch, Dovetail (41H533)
- SPEEDAIRE Single Rear Clevis, 40mm Bore (C5040)
- SPEEDAIRE Rod Clevis Kit (6X476)
- SPEEDAIRE Side Lug Mount, 2 In (1A255)
- SPEEDAIRE Cylinder Mount Hardware, Rod Clevis, Steel (36NK65)
- SPEEDAIRE Jam Nut, 7/16 In, 9/16 In Bore (JM-02)
- FESTO Coupling Piece KSG-M20X1, 5 (KSG-M20X1,5)
- Speedaire Pneumatic System Components