Shop All Cylinder Mounting Hardware
Speedaire
Bracket, Clevis
Mfr # 6X479
Zoro # G0523187
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3 1/4 in
- Mount Type Clevis
- Material Cast Iron
- Dimension Cb (In.) 1.25 in
- Pin Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 6X479
- Zoro # G0523187
- UPC # 190735680858
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 3 1/4 in |
Dimension Cb (In.) | 1.25 in |
Pin Dia. | 3/4 in |
Dimension M (In.) | 0.875 in |
Dimension Cw (In.) | 5/8 in |
Dimension Fl (In.) | 1.875 in |
Dimension Cd (In.) | 0.75 in |
Dimension L (In.) | 1.25 in |
For Bore Diameter | 3 1/4 in |
Details
Mount Type | Clevis |
Material | Cast Iron |
Item | Rear Cast Iron Rod Clevis |
Body Material | Cast Iron |
Product Type | Rear Rod Clevis |
System of Measurement | Inch |
Compatible with Brand | Speedaire |
Description
Rear Cast Iron Rod Clevis, Mount Type Clevis, For Bore Diameter 3 1/4 in, Body Material Cast Iron, Compatible with Brand Speedaire, Product Type Rear Rod Clevis, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1, PK3 (EP050816)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10, Hose Clamp Install Torque: 35 in-lb (6328)
- CARLISLE BELTS BY TIMKEN Power-Wedge Cog-Belt Heavy Duty V-Belt, 3V Section, 3/8 in W Top, 63.4 in L Outside, 5/16 in THK (3VX630)
- USA INDUSTRIALS Rotary Shaft Seal - Type SC Viton - 90mm ID x 115mm OD x 12mm Thick (OS-SCV-90X115X12)
- SPEEDAIRE Cylinder Mnting Hdw, Rod Clevis, Steel (5VLX7)
- SPEEDAIRE Rod Clevis, 20mm Bore (Y-G02SUS)
- SPEEDAIRE Single Rear Clevis, 50mm Bore (C5050)
- SPEEDAIRE Single Rear Clevis, 20mm Bore (NCG-C020)
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK60)
- SPEEDAIRE Pivot Bracket, 7/16 In, 9/16 In Bore (NCM-PC044)
- SPEEDAIRE Bracket, Clevis (6X475)
- Speedaire Pneumatic System Components