Shop All Cylinder Mounting Hardware
Speedaire
Bracket, Clevis, 6 In
Mfr # 1A017
Zoro # G3181367
product price: $78.39
/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 6 in
- Mount Type Clevis
- Material Cast Iron
- Dimension Cd (In.) 1 in
- Pin Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 1A017
- Zoro # G3181367
- UPC # 190735603024
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 6 in |
Dimension Cd (In.) | 1 in |
Pin Dia. | 1 in |
Dimension M (In.) | 1.125 in |
Dimension Fl (In.) | 2.25 in |
Dimension Cb (In.) | 1.5 in |
Dimension L (In.) | 1.5 in |
Dimension Cw (In.) | 3/4 in |
For Bore Diameter | 6 in |
Details
Mount Type | Clevis |
Material | Cast Iron |
Item | Rear Cast Iron Rod Clevis |
System of Measurement | Inch |
Compatible with Brand | Speedaire |
Body Material | Cast Iron |
Product Type | Rear Rod Clevis |
Description
Rear Cast Iron Rod Clevis, Mount Type Clevis, For Bore Diameter 6 in, Body Material Cast Iron, Compatible with Brand Speedaire, Product Type Rear Rod Clevis, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON P Style Coupler, 3/8" Hose Barb, PK5 (1806-6)
- MARATHON MOTORS Mtr, Cap St, 1 HP, 3450,115/208-230, 56C, ODP (5KC39RN44X)
- ROCKER SCIENTIFIC CO LTD Rocker 430 Vacuum Pump, 110V/60Hz (167430-11)
- DIXON In-Line Air Lubricator, 1 in FNPT Port, 100 SCFM Flow Rate, 250 psi Pressure (PL500)
- SPEEDAIRE Bracket, Clevis (6X479)
- SPEEDAIRE Bracket, Eye (6X483)
- SPEEDAIRE Reed Switch, 24VDC, Normally Open, 3 M Lead (D-A54L)
- SPEEDAIRE Jam Nut, 2 In Bore (JM-05)
- SPEEDAIRE Single Rear Clevis, 40mm Bore (C5040)
- SPEEDAIRE Single Rear Clevis, 32mm Bore (C5032)
- SPEEDAIRE Jam Nut, 1-1/16 In Bore (JM-03)
- Speedaire Cylinder Mounting Hardware