Shop All Cylinder Mounting Hardware
Speedaire
Bracket, Clevis, 4 In
Mfr # 6X481
Zoro # G1211621
original price:
$40.77
18% off
new price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 4 in
- Mount Type Clevis
- Material Cast Iron
- Dimension M (In.) 0.875 in
- Dimension Cb (In.) 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 6X481
- Zoro # G1211621
- UPC # 190735680872
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 4 in |
Dimension M (In.) | 0.875 in |
Dimension Cb (In.) | 1.25 in |
Dimension Fl (In.) | 1.875 in |
Dimension Cw (In.) | 5/8 in |
Pin Dia. | 3/4 in |
Dimension L (In.) | 1.25 in |
Dimension Cd (In.) | 0.75 in |
For Bore Diameter | 4 in |
Details
Mount Type | Clevis |
Material | Cast Iron |
Item | Rear Cast Iron Rod Clevis |
Product Type | Rear Rod Clevis |
Compatible with Brand | Speedaire |
System of Measurement | Inch |
Body Material | Cast Iron |
Description
Rear Cast Iron Rod Clevis, Mount Type Clevis, For Bore Diameter 4 in, Body Material Cast Iron, Compatible with Brand Speedaire, Product Type Rear Rod Clevis, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Hydraulic Motors - 4-Bolt: 6.15 CID, 1/2 NPT Ports, 2576 PSI, 600 RPM, 2124 Torque (271502)
- SMC Speed Control Valve, 10mm Tube, 1/2 In (AS4201F-04-10SA)
- MI-T-M Nozzle, 25035 QC (18-0395)
- GATES PowerGrip GT4 Belts - 8M and 14M, 920-8MGT-30 (920-8MGT-30)
- SPEEDAIRE Cylinder Mounting Hdw Foot Bracket (5VKW6)
- SPEEDAIRE Mounting Nut, For 1-1/2, 2 In Bore, Alum (5VNX0)
- SPEEDAIRE Foot Bracket, 20mm Bore (NCG-L020)
- SPEEDAIRE Clevis Bracket, For 40mm Bore, Alum (5VME7)
- SPEEDAIRE Foot Bracket, 32mm Bore (NCG-L032)
- SPEEDAIRE Cylinder Mnting Hdw, Rectangle Flnge Brkt (5VLX8)
- SPEEDAIRE Cylinder Mount Hardware, Rod Clevis, Steel (36NK65)
- Speedaire Cylinder Mounting Hardware