Shop All Cylinder Mounting Hardware
Speedaire
Bracket, 3-1/4, 4 In Bore, Rod Clevis, SS
Mfr # 5VEA0
Zoro # G7517316
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3 1/4 in, 4 in
- Mount Type Clevis
- Material Stainless Steel
- Fits 3-1/4 and 4 in Bore SS NFPA
- Dimension Ch (In.) 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5VEA0
- Zoro # G7517316
- UPC # 190735659113
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 3 1/4 in, 4 in |
Dimension Ch (In.) | 1 1/4 in |
Dimension Cd (In.) | 0.75 in |
Dimension Cw (In.) | 5/8 in |
Dimension ER | 3/4 in |
Overall Length (In.) | 3.125 in |
Dimension Cb (In.) | 1.25 in |
Dimension Ce (In.) | 2 3/8 in |
Dimension Kk (In.) | 3/4-16 |
Dimension L (In.) | 1.25 in |
Overall Length | 3 1/8 in |
For Bore Diameter | 3 1/4 in, 4 in |
Details
Mount Type | Clevis |
Material | Stainless Steel |
Fits | 3-1/4 and 4 in Bore SS NFPA |
Item | Mounting Bracket |
Includes | Pin |
Body Material | Stainless Steel |
System of Measurement | Inch |
Compatible with Brand | Speedaire |
Product Type | Rod Clevis |
Description
Mounting Bracket, Mount Type Clevis, For Bore Diameter 3 1/4 in, 4 in, Body Material Stainless Steel, Overall Length 3 1/8 in, Compatible with Brand Speedaire, Includes Pin, Product Type Rod Clevis, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brake, Magnetic Disc, Torque 3 Ft-Lb (2LYU8)
- KRYTOX 0.8 kg Extreme Pressure Grease Cartridge Black (GPL-217)
- NTN NTN L45449, Tapered Roller Bearing Cone 11417 In Id X 058 In W (L45449)
- NATIONAL Small Bore Inch Seal, 417511 (417511)
- SPEEDAIRE Flange Mount, 3 1/4 In (6X478)
- SPEEDAIRE Rod Clevis with Pin, 1-1/16 In., Aluminum (5VKW2)
- SPEEDAIRE Bracket, Clevis (6X475)
- SPEEDAIRE Foot Bracket, 3/4 In single-acting Bore (NCM075-19-51046)
- SPEEDAIRE Reed Switch, 24VDC, Normally Open, 3 M Lead (D-A54L)
- SPEEDAIRE Bracket, Eye (6X483)
- SPEEDAIRE Cylinder Mount Hardware, Rod Clevis, Steel (36NK65)
- Speedaire Pneumatic System Components