Shop All Cylinder Mounting Hardware
Speedaire
Bracket, 1-1/2 - 2-1/2In Bore, Eye Bracket
Mfr # 5VEA1
Zoro # G6102013
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 1/2 in, 2 in, 2 1/2 in
- Mount Type Eye
- Material Stainless Steel
- Fits 1-1/2 in Bore SS NFPA, 2 in Bore SS NFPA, 2-1/2 in Bore SS NFPA
- Overall Length (In.) 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5VEA1
- Zoro # G6102013
- UPC # 190735659120
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 1 1/2 in, 2 in, 2 1/2 in |
Overall Length (In.) | 2.5 in |
Dimension DD | 0.406 in |
Dimension BA | 1.625 |
Dimension E (In.) | 2.5 in |
Dimension M (In.) | 0.5 in |
Dimension Cd (In.) | 0.5 in |
Dimension F (In.) | 0.375 in |
Dimension Cb (In.) | 0.75 in |
Dimension Fl (In.) | 1.125 in |
Overall Length | 2 1/2 in |
For Bore Diameter | 1 1/2 in, 2 in, 2 1/2 in |
Details
Mount Type | Eye |
Material | Stainless Steel |
Fits | 1-1/2 in Bore SS NFPA, 2 in Bore SS NFPA, 2-1/2 in Bore SS NFPA |
Item | Mounting Bracket |
Includes | Eye Bracket |
Product Type | Eye Bracket |
Body Material | Stainless Steel |
System of Measurement | Inch |
Compatible with Brand | Speedaire |
Description
Mounting Bracket, Mount Type Eye, For Bore Diameter 1 1/2 in, 2 in, 2 1/2 in, Body Material Stainless Steel, Overall Length 2 1/2 in, Compatible with Brand Speedaire, Includes Eye Bracket, Product Type Eye Bracket, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Stainless Hydraulic Adapter, 1.3 in L (6400-06-06-O-SS)
- NTN Radial Bearing, Double Seal, 35mm Bore (6007LLUC3/L627)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM89443-N)
- MTD Belt-Drive (1773600)
- SPEEDAIRE Cylinder Mounting Hdw Foot Bracket (5VKW6)
- SPEEDAIRE PNP Switch, Dovetail (41H529)
- SPEEDAIRE Rod Clevis with Pin, 1-1/16 In., Aluminum (5VKW2)
- SPEEDAIRE Rod Clevis, For 1-1/8 In Bore, Alum (5VNY1)
- SPEEDAIRE Foot Bracket, 7/16 In, 9/16 In Bore (NCM-L044)
- SPEEDAIRE Foot Bracket, 32mm Bore (NCG-L032)
- SPEEDAIRE Air Impact Wrench, 1 In Drive (21AA52)
- Speedaire Cylinder Mounting Hardware