Shop All Hose Clamp & Reel Parts
Speedaire
Bolt Shaft, SS
Mfr # M050-6071-1
Zoro # G4561740
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number GGRWA-1316NF-1-STS
- Material Stainless Steel
- Fits Brand Speedaire
- Shop By Closeouts
- Overall Height 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # M050-6071-1
- Zoro # G4561740
- Country of Origin Korea, Republic of
- Category Hose Clamp & Reel Parts
Dimensions
Overall Height | 1 1/4 in |
Overall Dimensions | 2 3/4 in D x 1 1/4 in W x 1 1/4 in H |
Overall Width | 1 1/4 in |
Overall Depth | 2 3/4 in |
Details
For Use With Mfr. Model Number | GGRWA-1316NF-1-STS |
Item | Bolt Shaft |
Material | Stainless Steel |
Fits Brand | Speedaire |
Shop By | Closeouts |
For Reel Series | RWA-NF series |
Description
Bolt Shaft, For Reel Series RWA-NF series, For Use With Grainger Item Number 437J19, For Use With Mfr. Model Number GGRWA-1316NF-1-STS, Material Stainless Steel, Overall Width 1 1/4 in, Overall Height 1 1/4 in, Overall Depth 2 3/4 in, 2 3/4 in D x 1 1/4 in W x 1 1/4 in H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Filter, 1 in. NPT, 117 cfm (35GN47)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 50 psi (FD83075 OLP)
- DAYTON Motor Run Capacitor: Oval, 370V AC, 15 mfd, 3 9/16 in Overall H (2MDV9)
- ZORO SELECT 1/2" to 1-1/4" Quick Detachable Bushed Bore 1 Groove 3.35" OD (3V3.351)
- SPEEDAIRE Guide Roller Set (42PC58)
- SPEEDAIRE Guide Roller Set (42PC52)
- SPEEDAIRE Guide Roller Set (42PC62)
- SPEEDAIRE Bumper Stop, 3/4 in, Rubber (Z929-2080)
- SPEEDAIRE Swivel Assembly (42PC76)
- SPEEDAIRE Hose Stopper (42PC91)
- INTERSTATE PNEUMATICS 0.478 Inch ID x 0.687 Inch Long Ferrules, PK 50 (F4750-50)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts