Shop All Solenoid Valve Accessories
Speedaire
Body Service Kit, 2 Pos, 5599 Series, ISO 3
Mfr # 3FFK3
Zoro # G1606936
product price: $70.45
/ea
$70.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5599 Series (ISO Size 3)
- Function Replacement Spool Kit 2-Position Valves
- Accessory Type Body Service Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 3FFK3
- Zoro # G1606936
- UPC # 190735621721
- Country of Origin United States
- Category Solenoid Valve Accessories
Details
Item | Body Service Kit |
For Use With | 5599 Series (ISO Size 3) |
Function | Replacement Spool Kit 2-Position Valves |
Accessory Type | Body Service Kit |
Description
Body Service Kit, For Use With 5599 Series (ISO Size 3), Accessory Type Body Service Kit, Function Replacement Spool Kit 2-Position Valves
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 1/2" ID 2 Bolt Flange Mount Die Cast, Ball Bearing (F2DC-BL-050)
- INTERSTATE PNEUMATICS 1/2 Inch Male NPT Straight Through Jack Hammer Coupler, PK 6 (CU-801-D6)
- DAYTON AX105 Cogged V-Belt, 107" Outside Length, 1/2" Top Width, 1 Ribs (6L257)
- BESTORQ SPZ850 V Belt, 850 mm (33.47 in) Pitch Length, 22 mm(0.87 in) Top Width, 1 Ribs (SPZ850)
- SPEEDAIRE End Plate Kit, 5599-1 ISO 1 Manifolds (3FZZ2)
- SPEEDAIRE Manifold Kit, Air Pilot Valves, ISO 02 (3FGA1)
- SPEEDAIRE Manifold, Base Kit, 5599-2 Valves, ISO 3 (3FZW1)
- SPEEDAIRE Air Impact Wrench, 3/8 In Drive (21AA46)
- SPEEDAIRE Manifold, 3/8NPT, 5599-2 Valves, ISO 1 (3FZV4)
- SPEEDAIRE Blank Plate, For ISO Size 02 Manifolds (3FZX6)
- ARO Blanking Plate, 3/8 In (M30MB)
- Speedaire Solenoid Valve Accessories