Shop All Positive Displacement Blowers
This Product is Discontinued
Speedaire
Blower/Vacuum Pump, 1.2 cu ft/Rev (Discontinued)
Mfr # 2EPU3
Zoro # G2228567
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Inlet Dia. 8 in Flange Mount
- Outlet Dia. 8 in Flange Mount
- Displacement 14.04 cu in/rev
- Max. Pressure 6 psi
- Max. Vacuum 12.0 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 2EPU3
- Zoro # G2228567
- UPC # 190735610787
- Country of Origin United States
- Category Positive Displacement Blowers
Dimensions
Inlet Dia. | 8 in Flange Mount |
Outlet Dia. | 8 in Flange Mount |
Shaft Dia. | 1.562 in |
Overall Width | 33.62 in |
Keyway Width | 3/8 in |
Overall Height | 19.5 in |
Keyway Length | 2 1/2 in |
Shaft Length | 3 3/16 in |
Overall Depth | 22 in |
Shaft Diameter | 1 1/2 in |
Inlet Size | 8 in |
Shaft Size | 1 1/2 in D x 3 3/16 in L |
Outlet Size | 8 in |
Description
Positive Displacement Blower, Configuration H-RHC, Inlet Size 8 in, Inlet Type Flange, Outlet Size 8 in, Outlet Type Flange, Displacement 14.04 cu in/rev, Maximum Operating Pressure 6 psi, Maximum Vacuum 12 in Hg, Maximum Speed 2,050 RPM, Minimum Speed 546 RPM, Maximum Air Flow 2,368 cfm, Minimum Air Flow 1,121 cfm, Maximum Power Required 70 hp, Minimum Power Required 6.5 hp, Shaft Diameter 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.