Shop All Positive Displacement Blowers
Speedaire
Blower/Vacuum Pump, 0.733 cu ft/Rev
Mfr # 2EPU1
Zoro # G2228585
product price: $11,820.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$11,820.99
Free 30-Day Returns
Key Features
- Inlet Dia. 6 in Flange Mount
- Outlet Dia. 6 in Flange Mount
- Displacement 8.79 cu in/rev
- Max. Pressure 10 psi
- Max. Vacuum 16.0 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 2EPU1
- Zoro # G2228585
- UPC # 190735610763
- Country of Origin United States
- Category Positive Displacement Blowers
Dimensions
Inlet Dia. | 6 in Flange Mount |
Outlet Dia. | 6 in Flange Mount |
Shaft Dia. | 1.562 in |
Overall Width | 26.62 in |
Overall Height | 19.5 in |
Overall Depth | 22 in |
Keyway Width | 3/8 in |
Shaft Length | 3 3/16 in |
Keyway Length | 2 1/2 in |
Outlet Size | 6 in |
Shaft Diameter | 1 1/2 in |
Shaft Size | 1 1/2 in D x 3 3/16 in L |
Inlet Size | 6 in |
Description
Positive Displacement Blower, Configuration H-RHC, Inlet Size 6 in, Inlet Type Flange, Outlet Size 6 in, Outlet Type Flange, Displacement 8.79 cu in/rev, Maximum Operating Pressure 10 psi, Maximum Vacuum 16 in Hg, Maximum Speed 2,050 RPM, Minimum Speed 546 RPM, Maximum Air Flow 1,383 cfm, Minimum Air Flow 601 cfm, Maximum Power Required 71.2 hp, Minimum Power Required 12 hp, Shaft Diameter 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 6 Beam Clamp, 20mmx20mm (FCMR38-20-20-A)
- BVA 10 Ton Cylinder, SA, 996 Stroke, H1010 (H1010)
- TENG TOOLS Individual Hose Clamp (For Hoses: 1/4" Drive - 3/4" Drive) (AT080)
- NATIONAL Small Bore Inch Seal, 450911N (450911N)
- SPEEDAIRE Blower/Vacuum Pump, 0.35 cu ft/Rev (2EPR9)
- SPEEDAIRE Blower/Vacuum Pump, 0.045 cu ft/Rev (2EPP8)
- SPEEDAIRE Blower/Vacuum Pump, 0.017 cu ft/Rev (2EPN9)
- SPEEDAIRE Blower/Vacuum Pump, 0.035 cu ft/Rev (2EPP3)
- SPEEDAIRE Blower/Vacuum Pump, 0.104 cu ft/Rev (2EPP7)
- SPEEDAIRE Blower/Vacuum Pump, 0.06 cu ft/Rev (2EPP5)
- SPEEDAIRE Blower/Vacuum Pump, 0.14 cu ft/Rev (2EPT2)
- Speedaire Positive Displacement Blowers