Shop All Positive Displacement Blowers
Speedaire
Blower/Vacuum Pump, 0.227 cu ft/Rev
Mfr # 2EPT9
Zoro # G2228591
product price: $7,073.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$7,073.99
Free 30-Day Returns
Key Features
- Inlet Dia. 3 in (F)NPT
- Outlet Dia. 3 in (F)NPT
- Displacement 2.72 cu in/rev
- Max. Pressure 15 PSI
- Max. Vacuum 16.0 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 2EPT9
- Zoro # G2228591
- UPC # 190735610756
- Country of Origin United States
- Category Positive Displacement Blowers
Dimensions
Inlet Dia. | 3 in (F)NPT |
Outlet Dia. | 3 in (F)NPT |
Shaft Dia. | 1.375 in |
Overall Width | 18.61 in |
Overall Height | 20.75 in |
Shaft Length | 2 15/16 in |
Keyway Length | 2 1/8 in |
Overall Depth | 12 in |
Keyway Width | 5/16 in |
Outlet Size | 3 in |
Inlet Size | 3 in |
Shaft Size | 1 3/8 in D x 2 15/16 in L |
Shaft Diameter | 1 3/8 in |
Description
Positive Displacement Blower, Configuration V-BHC, Inlet Size 3 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 3 in, Outlet Type NPT, Outlet Gender Female, Displacement 2.72 cu in/rev, Maximum Operating Pressure 15 psi, Maximum Vacuum 16 in Hg, Maximum Speed 2,350 RPM, Minimum Speed 891 RPM, Maximum Air Flow 477 cfm, Minimum Air Flow 152 cfm, Maximum Power Required 37.9 hp, Minimum Power Required 3.7 hp, Shaft Diameter 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Connector QSM-6 (QSM-6)
- BESTORQ 3VX690 Cogged Belt, 69 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX690)
- TRITAN Radial Ball Bearing, PS, 10mm, 6000ZZ (6000 ZZ/C3 PRX)
- NUMATICS Filter Regulator, PC Bowl, 1/4 in, 1.24 lb (8652APBP2FA00HN)
- SPEEDAIRE Blower/Vacuum Pump, 0.104 cu ft/Rev (2EPP7)
- SPEEDAIRE Blower/Vacuum Pump, 0.017 cu ft/Rev (2EPN9)
- SPEEDAIRE Blower/Vacuum Pump, 0.035 cu ft/Rev (2EPP3)
- SPEEDAIRE Blower/Vacuum Pump, 0.069 cu ft/Rev (2EPR6)
- SPEEDAIRE Blower/Vacuum Pump, 0.35 cu ft/Rev (2EPR9)
- SPEEDAIRE Blower/Vacuum Pump, 0.17 cu ft/Rev (2EPR4)
- SPEEDAIRE Blower/Vacuum Pump, 0.21 cu ft/Rev (2EPR7)
- Speedaire Positive Displacement Blowers